Shop All Keyless Bushings
Climax Metal Products
C192M-24X45 Metric Keyless Locking Assembly
Mfr # C192M-24X45
Zoro # G7104894
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C192
- For Shaft Dia. - Bushings 24 mm
- Overall Length 34.2 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C192M-24X45
- Zoro # G7104894
- UPC # 044861060216
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 24 mm |
Overall Length | 34.2 mm |
Overall Length (mm) | 34.2 |
Outside Dia. | 45 mm |
Shaft Dia. Tolerance | +/-0.003 |
Outside Dia. Tolerance | +/-0.003 |
Outside Dia. (mm) | 45 |
Shaft Dia. (mm) | 24 |
Bolt Size | M6 x 20 |
Screw Thread Size | M6 x 20 |
Outside Diameter | 45 mm |
For Bore Diameter | 24 mm |
Outside Diameter Tolerance | +/-0.003 |
Overall Width | 34.2 mm |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 24 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 45 mm, Overall Width 34.2 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 9,373 psi, Maximum Transmitted Torque 3,231 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRTEC LUBE-SHUTTLE HIGH TEMP GRSE (14.11OZ tube) (158400)
- DAYTON AC Gearmotor, 320.0 in-lb Max. Torque, 58 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (096038.00)
- PIX V-Belt, Cogged 5/8 X 66 (5VX660)
- D&D 43 1/2" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX435)
- CLIMAX METAL PRODUCTS C192M-19X38 Metric Keyless Locking Assembly (C192M-19X38)
- CLIMAX METAL PRODUCTS C133M-75x115 Metric Keyless Locking Assembly (C133M-75X115)
- CLIMAX METAL PRODUCTS C801E-112 Single Nut Locking Assembly (C801E-112)
- CLIMAX METAL PRODUCTS C193E-100 Keyless Locking Assembly (C193E-100)
- CLIMAX METAL PRODUCTS C801E-075 Single Nut Locking Assembly (C801E-075)
- CLIMAX METAL PRODUCTS C192E-175 Keyless Locking Assembly (C192E-175)
- CLIMAX METAL PRODUCTS C192M-17X38 Metric Keyless Locking Assembly (C192M-17X38)
- Climax Metal Products Keyless Bushings