Shop All Keyless Bushings
Climax Metal Products
C192M-22X45 Metric Keyless Locking Assembly
Mfr # C192M-22X45
Zoro # G6600002
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C192
- For Shaft Dia. - Bushings 22 mm
- Overall Length 34.2 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C192M-22X45
- Zoro # G6600002
- UPC # 044861060209
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 22 mm |
Overall Length | 34.2 mm |
Bolt Size | M6 x 20 |
Outside Dia. | 45 mm |
Outside Dia. (mm) | 45 |
Outside Dia. Tolerance | +/-0.003 |
Overall Length (mm) | 34.2 |
Shaft Dia. Tolerance | +/-0.003 |
Shaft Dia. (mm) | 22 |
Outside Diameter Tolerance | +/-0.003 |
Outside Diameter | 45 mm |
Overall Width | 34.2 mm |
Screw Thread Size | M6 x 20 |
For Bore Diameter | 22 mm |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 22 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 45 mm, Overall Width 34.2 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 9,373 psi, Maximum Transmitted Torque 2,965 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1610 X 1-KW Taper Lock Bushing (117159 1)
- LOC-LINE Replacement Shield, 6 In by 8 In (60528)
- ZORO SELECT Hose Clamp, 5/16 to 5/8 In, SAE 4, SS, PK10 (5202070)
- FESTO Profile Mounting MUC-18 (MUC-18)
- CLIMAX METAL PRODUCTS C801E-112 Single Nut Locking Assembly (C801E-112)
- CLIMAX METAL PRODUCTS C405E-393 Keyless Locking Assembly (C405E-393)
- CLIMAX METAL PRODUCTS C133M-60x90 Metric Keyless Locking Assembly (C133M-60X90)
- CLIMAX METAL PRODUCTS C123E-237 Keyless Locking Assembly (C123E-237)
- CLIMAX METAL PRODUCTS C192M-17X38 Metric Keyless Locking Assembly (C192M-17X38)
- CLIMAX METAL PRODUCTS C193M-12 Metric Keyless Locking Assembly (C193M-12)
- TSUBAKI Power Lock(R) FL Series, Dia 1.375 In (PL1FFL)
- Climax Metal Products Bushings