Shop All Keyless Bushings
Climax Metal Products
C192M-19X38 Metric Keyless Locking Assembly
Mfr # C192M-19X38
Zoro # G6486261
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C192
- For Shaft Dia. - Bushings 19 mm
- Overall Length 31 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C192M-19X38
- Zoro # G6486261
- UPC # 044861060186
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 19 mm |
Overall Length | 31 mm |
Shaft Dia. Tolerance | +/-0.003 |
Outside Dia. | 30 mm |
Overall Length (mm) | 31 |
Outside Dia. (mm) | 30 |
Bolt Size | M6 x 20 |
Shaft Dia. (mm) | 19 |
Outside Dia. Tolerance | +/-0.003 |
Screw Thread Size | M6 x 20 |
Outside Diameter | 30 mm |
Overall Width | 31 mm |
For Bore Diameter | 19 mm |
Outside Diameter Tolerance | +/-0.003 |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 19 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 30 mm, Overall Width 31 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 10,375 psi, Maximum Transmitted Torque 2,045 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hydraulic Reservoir, 20 Gal Cap (24W704)
- GATES 3023 mm Outside Length, 17 mm Top Width, 1 Ribs (BB114)
- TOMPKINS Hydraulic Fitting-Steel08FP-08FPX (1405-08-08)
- BERLISS 35mm x 80mm x 21mm, sngl row deep groove ball bearing, 2 shields, ABEC 3, Z2V2, C3 radial clearance (6307-ZZ BERLISS)
- CLIMAX METAL PRODUCTS C801E-112 Single Nut Locking Assembly (C801E-112)
- CLIMAX METAL PRODUCTS C192E-112 Keyless Locking Assembly (C192E-112)
- CLIMAX METAL PRODUCTS C193E-100 Keyless Locking Assembly (C193E-100)
- CLIMAX METAL PRODUCTS C133E-125 Keyless Locking Assembly (C133E-125)
- CLIMAX METAL PRODUCTS C133M-60x90 Metric Keyless Locking Assembly (C133M-60X90)
- CLIMAX METAL PRODUCTS C405E-193 Keyless Locking Assembly (C405E-193)
- CLIMAX METAL PRODUCTS C801E-162 Single Nut Locking Assembly (C801E-162)
- Climax Metal Products Bushings