Shop All Keyless Bushings
Climax Metal Products
C192E-193 Keyless Locking Assembly
Mfr # C192E-193
Zoro # G6536555
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C192
- For Shaft Dia. - Bushings 1 15/16 in
- Outside Dia. (In.) 2.875
- Overall Length 2.472 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C192E-193
- Zoro # G6536555
- UPC # 044861060117
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 15/16 in |
Outside Dia. (In.) | 2.875 |
Overall Length | 2.472 in |
Outside Dia. Tolerance | +/-0.003 |
Outside Dia. | 2.875 in |
Shaft Dia. Tolerance | +/-0.003 |
Overall Length (In.) | 2.472 |
Shaft Dia. (In.) | 1.938 |
Bolt Size | M6 x 20 |
Outside Diameter | 2 7/8 in |
Screw Thread Size | M6 x 20 |
For Bore Diameter | 1 15/16 in |
Overall Width | 2.472 in |
Outside Diameter Tolerance | +/-0.003 |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 15/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 7/8 in, Overall Width 2.472 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 4,038 psi, Maximum Transmitted Torque 10,603 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 3/4 in Thread (6AFL7)
- NTN R20Z, RadialDeep Groove Ball Brg 125 In Id X 225 In Od X 05 In W Double Shielded (R20Z)
- OTC Maintenance Kit (13172)
- BALDOR-RELIANCE 5Hp, 1450Rpm, 3Ph, 50Hz, 184T, 3646M, Tefc, F1 (EM3615T-57)
- CLIMAX METAL PRODUCTS C732M-44 Metric Shrink Disc Heavy Duty (C732M-44)
- CLIMAX METAL PRODUCTS C133E-125 Keyless Locking Assembly (C133E-125)
- CLIMAX METAL PRODUCTS C133M-25x50 Metric Keyless Locking Assembly (C133M-25X50)
- CLIMAX METAL PRODUCTS C801M-040 Metric Single Nut Locking Assembly (C801M-040)
- CLIMAX METAL PRODUCTS C801M-017 Metric Single Nut Locking Assembly (C801M-017)
- CLIMAX METAL PRODUCTS C192E-143 Keyless Locking Assembly (C192E-143)
- TSUBAKI Power Lock(R), Dia 1.500 In (PL1H)
- Climax Metal Products Keyless Bushings