Shop All Keyless Bushings
Climax Metal Products
C192E-187 Keyless Locking Assembly
Mfr # C192E-187
Zoro # G7162434
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C192
- For Shaft Dia. - Bushings 1 7/8 in
- Outside Dia. (In.) 2.875
- Overall Length 2.472 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C192E-187
- Zoro # G7162434
- UPC # 044861060100
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 7/8 in |
Outside Dia. (In.) | 2.875 |
Overall Length | 2.472 in |
Shaft Dia. (In.) | 1.875 |
Outside Dia. | 2.875 in |
Shaft Dia. Tolerance | +/-0.003 |
Bolt Size | M6 x 20 |
Overall Length (In.) | 2.472 |
Outside Dia. Tolerance | +/-0.003 |
For Bore Diameter | 1 7/8 in |
Outside Diameter Tolerance | +/-0.003 |
Screw Thread Size | M6 x 20 |
Outside Diameter | 2 7/8 in |
Overall Width | 2.472 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 7/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 7/8 in, Overall Width 2.472 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 4,038 psi, Maximum Transmitted Torque 10,258 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 34" Outside Length, 1/2" Top Width, 1 Ribs (AX32)
- SIMPLEX R50, 5 ton Capacity, 0.62 in (15, 7 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R50)
- CONTINENTAL CONTITECH 1/2" ID x 300 ft. PVC Air Hose 300 PSI BL (PLB05030-300)
- BESTORQ B89/03 Banded Belt, 92 in Outside Length, 21/32 in Top Width, 3 Ribs (B89/03)
- CLIMAX METAL PRODUCTS C192M-32X51 Metric Keyless Locking Assembly (C192M-32X51)
- CLIMAX METAL PRODUCTS C801M-017 Metric Single Nut Locking Assembly (C801M-017)
- CLIMAX METAL PRODUCTS C200E-150 Keyless Locking Assembly (C200E-150)
- CLIMAX METAL PRODUCTS C123M-35x60 Metric Keyless Locking Assembly (C123M-35X60)
- CLIMAX METAL PRODUCTS C732M-44 Metric Shrink Disc Heavy Duty (C732M-44)
- CLIMAX METAL PRODUCTS C405E-400 Keyless Locking Assembly (C405E-400)
- TSUBAKI Power Lock(R), Dia 1.4375 In (PL1G)
- Climax Metal Products Bushings