Shop All Keyless Bushings
Climax Metal Products
C192E-181 Keyless Locking Assembly
Mfr # C192E-181
Zoro # G6572806
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C192
- For Shaft Dia. - Bushings 1 13/16 in
- Outside Dia. (In.) 2.875
- Overall Length 2.472 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # C192E-181
- Zoro # G6572806
- UPC # 044861060094
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 13/16 in |
Outside Dia. (In.) | 2.875 |
Overall Length | 2.472 in |
Shaft Dia. (In.) | 1.813 |
Bolt Size | M6 x 20 |
Outside Dia. | 2.875 in |
Outside Dia. Tolerance | +/-0.003 |
Overall Length (In.) | 2.472 |
Shaft Dia. Tolerance | +/-0.003 |
Outside Diameter Tolerance | +/-0.003 |
Screw Thread Size | M6 x 20 |
Overall Width | 2.472 in |
Outside Diameter | 2 7/8 in |
For Bore Diameter | 1 13/16 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 13/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 7/8 in, Overall Width 2.472 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 4,038 psi, Maximum Transmitted Torque 9,922 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Detent Adjusting Cart (660330002)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56C Frame (6K702)
- PRIMEFIT 2-Way Manifold w/ 2 Couplers, Plug (M1404-4)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.95 inch OD (2VP42x5/8)
- CLIMAX METAL PRODUCTS C133M-60x90 Metric Keyless Locking Assembly (C133M-60X90)
- CLIMAX METAL PRODUCTS C801E-162 Single Nut Locking Assembly (C801E-162)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- CLIMAX METAL PRODUCTS C200M-55x85 Metric Keyless Locking Assembly (C200M-55X85)
- CLIMAX METAL PRODUCTS C193M-12 Metric Keyless Locking Assembly (C193M-12)
- CLIMAX METAL PRODUCTS C133M-75x115 Metric Keyless Locking Assembly (C133M-75X115)
- CLIMAX METAL PRODUCTS C192M-17X38 Metric Keyless Locking Assembly (C192M-17X38)
- Climax Metal Products Keyless Bushings