Shop All Keyless Bushings
Climax Metal Products
C192E-168 Keyless Locking Assembly
Mfr # C192E-168
Zoro # G6428615
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C192
- For Shaft Dia. - Bushings 1 11/16 in
- Outside Dia. (In.) 2.625
- Overall Length 2.157 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C192E-168
- Zoro # G6428615
- UPC # 044861060070
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 11/16 in |
Outside Dia. (In.) | 2.625 |
Overall Length | 2.157 in |
Bolt Size | M6 x 20 |
Shaft Dia. (In.) | 1.688 |
Shaft Dia. Tolerance | +/-0.003 |
Overall Length (In.) | 2.157 |
Outside Dia. Tolerance | +/-0.003 |
Outside Dia. | 2.625 in |
Outside Diameter Tolerance | +/-0.003 |
Screw Thread Size | M6 x 20 |
For Bore Diameter | 1 11/16 in |
Overall Width | 2.157 in |
Outside Diameter | 2 5/8 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 11/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 5/8 in, Overall Width 2.157 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 5,249 psi, Maximum Transmitted Torque 9,231 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 16 # of Teeth (40B16F-5/8)
- TERRE PRODUCTS V-Groove Drive Pulley - 4.5'' Dia. - 5/8'' Bore - Steel (245058)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/8 (1J943-6-6)
- TSUBAKI Roller Chain, Hollow Pin, 60HP ANSI, 10 ft. (60HPB)
- CLIMAX METAL PRODUCTS C405E-143 Keyless Locking Assembly (C405E-143)
- CLIMAX METAL PRODUCTS C200E-125 Keyless Locking Assembly (C200E-125)
- CLIMAX METAL PRODUCTS C123E-237 Keyless Locking Assembly (C123E-237)
- CLIMAX METAL PRODUCTS C123M-35x60 Metric Keyless Locking Assembly (C123M-35X60)
- CLIMAX METAL PRODUCTS C193E-100 Keyless Locking Assembly (C193E-100)
- CLIMAX METAL PRODUCTS C733M-140 Metric Shrink Disc Standard Duty (C733M-140)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.4375 In (6410044)
- Climax Metal Products Keyless Bushings