Shop All Keyless Bushings
Climax Metal Products
C192E-156 Keyless Locking Assembly
Mfr # C192E-156
Zoro # G6767117
product price: $88.45
/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C192
- For Shaft Dia. - Bushings 1 9/16 in
- Outside Dia. (In.) 2.625
- Overall Length 2.157 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C192E-156
- Zoro # G6767117
- UPC # 044861060056
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 9/16 in |
Outside Dia. (In.) | 2.625 |
Overall Length | 2.157 in |
Shaft Dia. Tolerance | +/-0.003 |
Outside Dia. | 2.625 in |
Shaft Dia. (In.) | 1.563 |
Bolt Size | M6 x 20 |
Outside Dia. Tolerance | +/-0.003 |
Overall Length (In.) | 2.157 |
For Bore Diameter | 1 9/16 in |
Outside Diameter Tolerance | +/-0.003 |
Outside Diameter | 2 5/8 in |
Overall Width | 2.157 in |
Screw Thread Size | M6 x 20 |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 9/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 5/8 in, Overall Width 2.157 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 5,249 psi, Maximum Transmitted Torque 8,550 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (B10)
- ALPHA TECHNOLOGIES Aignep USA 12 mm OD Polyurethane Tubing, Blue Color, 100' Roll, 125 - 200 psi (PU12MM-3-100)
- NTN Radial Ball Bearing, Sealed, 60mm Bore Dia (6312LLBC3/L627)
- HANDI-CHEK Grease Fittings Assort 102pcs (DISP-GF102)
- CLIMAX METAL PRODUCTS C123E-243 Keyless Locking Assembly (C123E-243)
- CLIMAX METAL PRODUCTS C405E-225 Keyless Locking Assembly (C405E-225)
- CLIMAX METAL PRODUCTS C192E-112 Keyless Locking Assembly (C192E-112)
- CLIMAX METAL PRODUCTS C193E-100 Keyless Locking Assembly (C193E-100)
- CLIMAX METAL PRODUCTS C405E-193 Keyless Locking Assembly (C405E-193)
- CLIMAX METAL PRODUCTS C192E-143 Keyless Locking Assembly (C192E-143)
- CLIMAX METAL PRODUCTS C193E-125 Keyless Locking Assembly (C193E-125)
- Climax Metal Products Keyless Bushings