Shop All Keyless Bushings
Climax Metal Products
C192E-143 Keyless Locking Assembly
Mfr # C192E-143
Zoro # G7157631
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C192
- For Shaft Dia. - Bushings 1 7/16 in
- Outside Dia. (In.) 2.375
- Overall Length 1.969 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C192E-143
- Zoro # G7157631
- UPC # 044861060025
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 7/16 in |
Outside Dia. (In.) | 2.375 |
Overall Length | 1.969 in |
Bolt Size | M6 x 20 |
Outside Dia. Tolerance | +/-0.003 |
Shaft Dia. (In.) | 1.438 |
Outside Dia. | 2.375 in |
Overall Length (In.) | 1.969 |
Shaft Dia. Tolerance | +/-0.003 |
Outside Diameter | 2 3/8 in |
Overall Width | 1.969 in |
Screw Thread Size | M6 x 20 |
Outside Diameter Tolerance | +/-0.003 |
For Bore Diameter | 1 7/16 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 7/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 3/8 in, Overall Width 1.969 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 6,535 psi, Maximum Transmitted Torque 7,868 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Multipurpse Grease, PTFE, 14.1 oz., NLGI 00 (41160/00)
- NACHI 5200 Series Double Row Angular Contact, 5208 (5208)
- COXREELS Stacking Bracket - 1125 series 24in Drum (7480-24)
- TRICO Coolant System, 2 Lines (30549)
- CLIMAX METAL PRODUCTS C193M-12 Metric Keyless Locking Assembly (C193M-12)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- CLIMAX METAL PRODUCTS C405E-150 Keyless Locking Assembly (C405E-150)
- CLIMAX METAL PRODUCTS C405M-45X75 Metric Keyless Locking Assembly (C405M-45X75)
- CLIMAX METAL PRODUCTS C123M-30x55 Metric Keyless Locking Assembly (C123M-30X55)
- CLIMAX METAL PRODUCTS C801M-017 Metric Single Nut Locking Assembly (C801M-017)
- CLIMAX METAL PRODUCTS C200M-40x65 Metric Keyless Locking Assembly (C200M-40X65)
- Climax Metal Products Bushings