Shop All Keyless Bushings
Climax Metal Products
C192E-137 Keyless Locking Assembly
Mfr # C192E-137
Zoro # G6531122
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C192
- For Shaft Dia. - Bushings 1 3/8 in
- Outside Dia. (In.) 2.375
- Overall Length 1.969 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C192E-137
- Zoro # G6531122
- UPC # 044861060018
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 3/8 in |
Outside Dia. (In.) | 2.375 |
Overall Length | 1.969 in |
Outside Dia. Tolerance | +/-0.003 |
Overall Length (In.) | 1.969 |
Outside Dia. | 2.375 in |
Shaft Dia. Tolerance | +/-0.003 |
Shaft Dia. (In.) | 1.375 |
Bolt Size | M6 x 20 |
Overall Width | 1.969 in |
Screw Thread Size | M6 x 20 |
Outside Diameter | 2 3/8 in |
For Bore Diameter | 1 3/8 in |
Outside Diameter Tolerance | +/-0.003 |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 3/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 3/8 in, Overall Width 1.969 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 6,535 psi, Maximum Transmitted Torque 7,523 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Bushings, Bushing 1-1/4"Id X 1-13/32"Od (821-035)
- NSK NSK-6207VV, 6200 Series Single Row Deep Groove Ball Bearing, 6207VV (6207VV)
- FESTO Length Compensation VAL-1/4-20 (VAL-1/4-20)
- MARTIN SPROCKET & GEAR Timing Pulley, 20H150 (20H150)
- CLIMAX METAL PRODUCTS C405E-400 Keyless Locking Assembly (C405E-400)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- CLIMAX METAL PRODUCTS C133M-75x115 Metric Keyless Locking Assembly (C133M-75X115)
- CLIMAX METAL PRODUCTS C732M-44 Metric Shrink Disc Heavy Duty (C732M-44)
- CLIMAX METAL PRODUCTS C192M-18X38 Metric Keyless Locking Assembly (C192M-18X38)
- CLIMAX METAL PRODUCTS C801E-112 Single Nut Locking Assembly (C801E-112)
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 8 Bolt (B401020)
- Climax Metal Products Bushings