Shop All Keyless Bushings
Climax Metal Products
C192E-131 Keyless Locking Assembly
Mfr # C192E-131
Zoro # G7177082
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C192
- For Shaft Dia. - Bushings 1 5/16 in
- Outside Dia. (In.) 2.375
- Overall Length 1.969 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C192E-131
- Zoro # G7177082
- UPC # 044861059999
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 5/16 in |
Outside Dia. (In.) | 2.375 |
Overall Length | 1.969 in |
Outside Dia. Tolerance | +/-0.003 |
Shaft Dia. (In.) | 1.313 |
Overall Length (In.) | 1.969 |
Shaft Dia. Tolerance | +/-0.003 |
Outside Dia. | 2.375 in |
Bolt Size | M6 x 20 |
Overall Width | 1.969 in |
Outside Diameter Tolerance | +/-0.003 |
For Bore Diameter | 1 5/16 in |
Outside Diameter | 2 3/8 in |
Screw Thread Size | M6 x 20 |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 5/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 3/8 in, Overall Width 1.969 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 6,535 psi, Maximum Transmitted Torque 598 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX101 Cogged Belt, 104 in Outside Length, 21/32 in Top Width, 1 Ribs (BX101)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (211364)
- MAXIM HPU, Double Acting, 1.3 GPM, 6 qt., Steel (253128)
- CARRIER Motor Arm & Grommet Assembly (330426-406)
- CLIMAX METAL PRODUCTS C192M-42X67 Metric Keyless Locking Assembly (C192M-42X67)
- CLIMAX METAL PRODUCTS C192E-175 Keyless Locking Assembly (C192E-175)
- CLIMAX METAL PRODUCTS C123E-237 Keyless Locking Assembly (C123E-237)
- CLIMAX METAL PRODUCTS C123M-35x60 Metric Keyless Locking Assembly (C123M-35X60)
- CLIMAX METAL PRODUCTS C405E-150 Keyless Locking Assembly (C405E-150)
- CLIMAX METAL PRODUCTS C801E-075 Single Nut Locking Assembly (C801E-075)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 10 Bolt (B401030)
- Climax Metal Products Bushings