Shop All Keyless Bushings
Climax Metal Products
C192E-118 Keyless Locking Assembly
Mfr # C192E-118
Zoro # G6828263
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C192
- For Shaft Dia. - Bushings 1 3/16 in
- Outside Dia. (In.) 2
- Overall Length 1.472 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C192E-118
- Zoro # G6828263
- UPC # 044861059968
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 3/16 in |
Outside Dia. (In.) | 2 |
Overall Length | 1.472 in |
Overall Length (In.) | 1.472 |
Outside Dia. | 2.0 in |
Bolt Size | M6 x 20 |
Shaft Dia. Tolerance | +/-0.003 |
Outside Dia. Tolerance | +/-0.003 |
Shaft Dia. (In.) | 1.188 |
Outside Diameter Tolerance | +/-0.003 |
Screw Thread Size | M6 x 20 |
Overall Width | 1.472 in |
Outside Diameter | 2 in |
For Bore Diameter | 1 3/16 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 3/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 in, Overall Width 1.472 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 8,708 psi, Maximum Transmitted Torque 4,877 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, A44 (A44)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 500 psi (7800 OLP)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 46, 5 gal. (MSF2036003)
- CONGRESS 3/4 in Fixed Bore 1 Groove Standard V-Belt Pulley 8 in OD (CA0800X075KW)
- CLIMAX METAL PRODUCTS C405E-112 Keyless Locking Assembly (C405E-112)
- CLIMAX METAL PRODUCTS C801E-162 Single Nut Locking Assembly (C801E-162)
- CLIMAX METAL PRODUCTS C200M-55x85 Metric Keyless Locking Assembly (C200M-55X85)
- CLIMAX METAL PRODUCTS C200E-300 Keyless Locking Assembly (C200E-300)
- CLIMAX METAL PRODUCTS C733M-75 Metric Shrink Disc Standard Duty (C733M-75)
- CLIMAX METAL PRODUCTS C192M-42X67 Metric Keyless Locking Assembly (C192M-42X67)
- FENNER DRIVES Keyless Bushing, Dia. .75 In., 8 Bolt (B402012)
- Climax Metal Products Bushings