Shop All Keyless Bushings
Climax Metal Products
C192E-112 Keyless Locking Assembly
Mfr # C192E-112
Zoro # G7064303
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C192
- For Shaft Dia. - Bushings 1 1/8 in
- Outside Dia. (In.) 2
- Overall Length 1.472 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C192E-112
- Zoro # G7064303
- UPC # 044861059944
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 1/8 in |
Outside Dia. (In.) | 2 |
Overall Length | 1.472 in |
Overall Length (In.) | 1.472 |
Shaft Dia. Tolerance | +/-0.003 |
Outside Dia. Tolerance | +/-0.003 |
Outside Dia. | 2.0 in |
Bolt Size | M6 x 20 |
Shaft Dia. (In.) | 1.125 |
Outside Diameter Tolerance | +/-0.003 |
Screw Thread Size | M6 x 20 |
Outside Diameter | 2 in |
For Bore Diameter | 1 1/8 in |
Overall Width | 1.472 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 1/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 in, Overall Width 1.472 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 8,708 psi, Maximum Transmitted Torque 4,620 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Adpt, MaleMetric-MJIC, 7/16-20, Strt (9068-0410)
- PIX V-Belt, 3/8 X 35 (3V350)
- FERNCO O-RING 4""X6"" (PBR-64)
- PRINCE Cylinder, hyd, 2 1/2 Bore x 12 In Stroke (B250120ABAAA07B)
- CLIMAX METAL PRODUCTS C192M-16X38 Metric Keyless Locking Assembly (C192M-16X38)
- CLIMAX METAL PRODUCTS C732M-44 Metric Shrink Disc Heavy Duty (C732M-44)
- CLIMAX METAL PRODUCTS C133M-60x90 Metric Keyless Locking Assembly (C133M-60X90)
- CLIMAX METAL PRODUCTS C405E-393 Keyless Locking Assembly (C405E-393)
- CLIMAX METAL PRODUCTS C733M-140 Metric Shrink Disc Standard Duty (C733M-140)
- CLIMAX METAL PRODUCTS C200E-118 Keyless Locking Assembly (C200E-118)
- CLIMAX METAL PRODUCTS C193E-075 Keyless Locking Assembly (C193E-075)
- Climax Metal Products Bushings