Shop All Keyless Bushings
Climax Metal Products
C192E-100 Keyless Locking Assembly
Mfr # C192E-100
Zoro # G7245463
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C192
- For Shaft Dia. - Bushings 1 in
- Outside Dia. (In.) 1.75
- Overall Length 1.346 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C192E-100
- Zoro # G7245463
- UPC # 044861059913
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 in |
Outside Dia. (In.) | 1.75 |
Overall Length | 1.346 in |
Shaft Dia. Tolerance | +/-0.003 |
Bolt Size | M6 x 20 |
Shaft Dia. (In.) | 1 |
Outside Dia. Tolerance | +/-0.003 |
Overall Length (In.) | 1.346 |
Outside Dia. | 1.75 in |
Outside Diameter Tolerance | +/-0.003 |
Screw Thread Size | M6 x 20 |
For Bore Diameter | 1 in |
Outside Diameter | 1 3/4 in |
Overall Width | 1.346 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 1 3/4 in, Overall Width 1.346 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 9,489 psi, Maximum Transmitted Torque 3,416 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCF211-35)
- ZORO SELECT Dye Penetrant, Aerosol Can, Red, 12.5 oz (P101S-A)
- NTN Tapered Roller Bearing Cone, M86649 (M86649)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1/4" Air Inlet (ASP-2)
- CLIMAX METAL PRODUCTS C801E-162 Single Nut Locking Assembly (C801E-162)
- CLIMAX METAL PRODUCTS C192M-17X38 Metric Keyless Locking Assembly (C192M-17X38)
- CLIMAX METAL PRODUCTS C123E-150 Keyless Locking Assembly (C123E-150)
- CLIMAX METAL PRODUCTS C801M-040 Metric Single Nut Locking Assembly (C801M-040)
- CLIMAX METAL PRODUCTS C732M-44 Metric Shrink Disc Heavy Duty (C732M-44)
- CLIMAX METAL PRODUCTS C193E-100 Keyless Locking Assembly (C193E-100)
- CLIMAX METAL PRODUCTS C733M-80 Metric Shrink Disc Standard Duty (C733M-80)
- Climax Metal Products Keyless Bushings