Shop All Keyless Bushings
Climax Metal Products
C192E-087 Keyless Locking Assembly
Mfr # C192E-087
Zoro # G6888813
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C192
- For Shaft Dia. - Bushings 7/8 in
- Outside Dia. (In.) 1.75
- Overall Length 1.346 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C192E-087
- Zoro # G6888813
- UPC # 044861059845
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 7/8 in |
Outside Dia. (In.) | 1.75 |
Overall Length | 1.346 in |
Shaft Dia. (In.) | 0.875 |
Outside Dia. | 1.75 in |
Overall Length (In.) | 1.346 |
Outside Dia. Tolerance | +/-0.003 |
Bolt Size | M6 x 20 |
Shaft Dia. Tolerance | +/-0.003 |
Screw Thread Size | M6 x 20 |
Overall Width | 1.346 in |
For Bore Diameter | 7/8 in |
Outside Diameter | 1 3/4 in |
Outside Diameter Tolerance | +/-0.003 |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 7/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 1 3/4 in, Overall Width 1.346 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 9,489 psi, Maximum Transmitted Torque 2,992 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 785 mm Outside Length, 7 mm Top Width, 1 Ribs (7M775)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 15’ 1/4" MPT Swivel Reusable Green (PR14-15B-G)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,800 psi (HD76075 OHP)
- ZORO SELECT Bolt (TTAFZR7G)
- CLIMAX METAL PRODUCTS C193M-12 Metric Keyless Locking Assembly (C193M-12)
- CLIMAX METAL PRODUCTS C801M-017 Metric Single Nut Locking Assembly (C801M-017)
- CLIMAX METAL PRODUCTS C405E-150 Keyless Locking Assembly (C405E-150)
- CLIMAX METAL PRODUCTS C192E-175 Keyless Locking Assembly (C192E-175)
- CLIMAX METAL PRODUCTS C405E-225 Keyless Locking Assembly (C405E-225)
- CLIMAX METAL PRODUCTS C200E-150 Keyless Locking Assembly (C200E-150)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.5000 In (6202400UP)
- Climax Metal Products Keyless Bushings