Shop All Keyless Bushings
Climax Metal Products
C192E-081 Keyless Locking Assembly
Mfr # C192E-081
Zoro # G7129832
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C192
- For Shaft Dia. - Bushings 13/16 in
- Outside Dia. (In.) 1.75
- Overall Length 1.346 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C192E-081
- Zoro # G7129832
- UPC # 044861059838
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 13/16 in |
Outside Dia. (In.) | 1.75 |
Overall Length | 1.346 in |
Outside Dia. Tolerance | +/-0.003 |
Overall Length (In.) | 1.346 |
Bolt Size | M6 x 20 |
Shaft Dia. Tolerance | +/-0.003 |
Outside Dia. | 1.75 in |
Shaft Dia. (In.) | 0.813 |
For Bore Diameter | 13/16 in |
Screw Thread Size | M6 x 20 |
Outside Diameter | 1 3/4 in |
Outside Diameter Tolerance | +/-0.003 |
Overall Width | 1.346 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 13/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 1 3/4 in, Overall Width 1.346 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 9,489 psi, Maximum Transmitted Torque 2,779 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Ferrules for Fluid, ID 1.025" (BFW1025)
- TSUBAKI Roller Chain, Riveted, 35SS ANSI, 10 ft. (35SSRB)
- GATES Multi-Speed Belts, 1922V846 (1922V846)
- NTN Steel Housing (PF203)
- CLIMAX METAL PRODUCTS C200E-150 Keyless Locking Assembly (C200E-150)
- CLIMAX METAL PRODUCTS C801M-017 Metric Single Nut Locking Assembly (C801M-017)
- CLIMAX METAL PRODUCTS C192M-17X38 Metric Keyless Locking Assembly (C192M-17X38)
- CLIMAX METAL PRODUCTS C123M-38x65 Metric Keyless Locking Assembly (C123M-38X65)
- CLIMAX METAL PRODUCTS C405E-143 Keyless Locking Assembly (C405E-143)
- CLIMAX METAL PRODUCTS C200E-300 Keyless Locking Assembly (C200E-300)
- CLIMAX METAL PRODUCTS C732M-44 Metric Shrink Disc Heavy Duty (C732M-44)
- Climax Metal Products Bushings