Shop All Keyless Bushings
Climax Metal Products
C192E-068 Keyless Locking Assembly
Mfr # C192E-068
Zoro # G6409191
product price: $69.79
/ea
$69.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C192
- For Shaft Dia. - Bushings 11/16 in
- Outside Dia. (In.) 1.5
- Overall Length 1.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C192E-068
- Zoro # G6409191
- UPC # 044861059784
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 11/16 in |
Outside Dia. (In.) | 1.5 |
Overall Length | 1.22 in |
Shaft Dia. (In.) | 0.6875 |
Overall Length (In.) | 1.22 |
Shaft Dia. Tolerance | +/-0.003 |
Outside Dia. | 1.5 in |
Bolt Size | M6 x 20 |
Outside Dia. Tolerance | +/-0.003 |
Screw Thread Size | M6 x 20 |
Overall Width | 1.22 in |
For Bore Diameter | 11/16 in |
Outside Diameter | 1 1/2 in |
Outside Diameter Tolerance | +/-0.003 |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 11/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 1 1/2 in, Overall Width 1.22 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 10,348 psi, Maximum Transmitted Torque 1,876 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose, Bulk, 1-1/4, 50 Ft (GH195-20-50)
- VIBCO Pneumatic Vibrator, 3200 vpm (44-3)
- TORRINGTON SRB Pillow Block Component, LOR 144 (LOR 144)
- ARROW PNEUMATICS Standard Coalescing Filter, 3/8" (F553W)
- CLIMAX METAL PRODUCTS C801M-019 Metric Single Nut Locking Assembly (C801M-019)
- CLIMAX METAL PRODUCTS C733M-80 Metric Shrink Disc Standard Duty (C733M-80)
- CLIMAX METAL PRODUCTS C405E-393 Keyless Locking Assembly (C405E-393)
- CLIMAX METAL PRODUCTS C405E-400 Keyless Locking Assembly (C405E-400)
- CLIMAX METAL PRODUCTS C801E-112 Single Nut Locking Assembly (C801E-112)
- CLIMAX METAL PRODUCTS C200E-118 Keyless Locking Assembly (C200E-118)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 8 Bolt (B602108)
- Climax Metal Products Keyless Bushings