Shop All Keyless Bushings
Climax Metal Products
C192E-062 Keyless Locking Assembly
Mfr # C192E-062
Zoro # G7049901
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C192
- For Shaft Dia. - Bushings 5/8 in
- Outside Dia. (In.) 1.5
- Overall Length 1.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C192E-062
- Zoro # G7049901
- UPC # 044861059777
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 5/8 in |
Outside Dia. (In.) | 1.5 |
Overall Length | 1.22 in |
Shaft Dia. (In.) | 0.625 |
Overall Length (In.) | 1.22 |
Shaft Dia. Tolerance | +/-0.003 |
Bolt Size | M6 x 20 |
Outside Dia. | 1.5 in |
Outside Dia. Tolerance | +/-0.003 |
Overall Width | 1.22 in |
Screw Thread Size | M6 x 20 |
Outside Diameter Tolerance | +/-0.003 |
For Bore Diameter | 5/8 in |
Outside Diameter | 1 1/2 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 5/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 1 1/2 in, Overall Width 1.22 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 10,348 psi, Maximum Transmitted Torque 1,708 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARREN DISTRIBUTION 14OZ MP Lithium Grease (PR127613)
- D&D Timing Belt, H, 3 x 85in PL, T170 (850H300)
- DUPONT General Purpose Lubricant, Silicone (DS0614101)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth (80BS15H X 1 1/2)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- CLIMAX METAL PRODUCTS C192E-112 Keyless Locking Assembly (C192E-112)
- CLIMAX METAL PRODUCTS C192M-18X38 Metric Keyless Locking Assembly (C192M-18X38)
- CLIMAX METAL PRODUCTS C405E-143 Keyless Locking Assembly (C405E-143)
- CLIMAX METAL PRODUCTS C123E-150 Keyless Locking Assembly (C123E-150)
- CLIMAX METAL PRODUCTS C405M-45X75 Metric Keyless Locking Assembly (C405M-45X75)
- CLIMAX METAL PRODUCTS C193E-125 Keyless Locking Assembly (C193E-125)
- Climax Metal Products Keyless Bushings