Shop All Keyless Bushings
Climax Metal Products
C133M-80x120 Metric Keyless Locking Assembly
Mfr # C133M-80X120
Zoro # G0210826
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C133M
- For Shaft Dia. - Bushings 80 mm
- Outside Dia. (In.) 4.724
- Overall Length 50.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C133M-80X120
- Zoro # G0210826
- UPC # 044861075623
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 80 mm |
Outside Dia. (In.) | 4.724 |
Overall Length | 50.5 mm |
Outside Dia. (mm) | 120 |
Overall Length (In.) | 1.988 |
Shaft Dia. Tolerance | +0/-.002 in |
Shaft Dia. (In.) | 3.15 |
Bolt Size | M10 x 30 |
Overall Length (mm) | 50.5 |
Shaft Dia. (mm) | 80 |
Outside Dia. | 120 mm |
Outside Dia. Tolerance | +0/-.002 in |
For Bore Diameter | 80 mm |
Outside Diameter | 120 mm |
Overall Width | 50.5 mm |
Screw Thread Size | M10 x 30 |
Outside Diameter Tolerance | +0/-.002 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 80 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 120 mm, Overall Width 50.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 27,099.036 psi, Maximum Transmitted Torque 332 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/4-18 NPT (4412-4-5s)
- A.O. SMITH Century 733A, 5-5/8" Enclosed Fan/Blower Motor 115/208-230 Volts 1140 RPM 1/2 HP (733A)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 130" (B130)
- BROWNING Q-D Bushing - Inch Bore Type, E 1 5/8 (E 1 5/8)
- CLIMAX METAL PRODUCTS C405E-393 Keyless Locking Assembly (C405E-393)
- CLIMAX METAL PRODUCTS C123M-38x65 Metric Keyless Locking Assembly (C123M-38X65)
- CLIMAX METAL PRODUCTS C192M-42X67 Metric Keyless Locking Assembly (C192M-42X67)
- CLIMAX METAL PRODUCTS C733M-80 Metric Shrink Disc Standard Duty (C733M-80)
- CLIMAX METAL PRODUCTS C801E-162 Single Nut Locking Assembly (C801E-162)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- FENNER DRIVES Keyless Bushing, Dia. 2.9375 In., 11 Bolt (B122215)
- Climax Metal Products Bushings