Shop All Keyless Bushings
Climax Metal Products
C133M-75x115 Metric Keyless Locking Assembly
Mfr # C133M-75X115
Zoro # G0210835
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C133M
- For Shaft Dia. - Bushings 75 mm
- Outside Dia. (In.) 4.528
- Overall Length 50.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C133M-75X115
- Zoro # G0210835
- UPC # 044861075227
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 75 mm |
Outside Dia. (In.) | 4.528 |
Overall Length | 50.5 mm |
Shaft Dia. (mm) | 75 |
Shaft Dia. Tolerance | +0/-.002 in |
Shaft Dia. (In.) | 2.953 |
Outside Dia. | 115 mm |
Outside Dia. (mm) | 115 |
Bolt Size | M10 x 30 |
Overall Length (mm) | 50.5 |
Overall Length (In.) | 1.988 |
Outside Dia. Tolerance | +0/-.002 in |
Screw Thread Size | M10 x 30 |
Outside Diameter Tolerance | +0/-.002 in |
Overall Width | 50.5 mm |
For Bore Diameter | 75 mm |
Outside Diameter | 115 mm |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 75 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 115 mm, Overall Width 50.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 28,905.638 psi, Maximum Transmitted Torque 312 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Battery Charger, For Mfr. No. 1871 (1870)
- FLUID FILM Corrosion Inhibitor, 1 gal. (ACA)
- ARO Filter/Regulator, 13.64 In. H, 3.54 In. W (P39464-610)
- BUNTING BEARINGS Nylon Flange Bearing, 3/4x7/8" L, PK20 (NF121414)
- CLIMAX METAL PRODUCTS C192M-17X38 Metric Keyless Locking Assembly (C192M-17X38)
- CLIMAX METAL PRODUCTS C123E-237 Keyless Locking Assembly (C123E-237)
- CLIMAX METAL PRODUCTS C193E-100 Keyless Locking Assembly (C193E-100)
- CLIMAX METAL PRODUCTS C405M-30X55 Metric Keyless Locking Assembly (C405M-30X55)
- CLIMAX METAL PRODUCTS C801E-162 Single Nut Locking Assembly (C801E-162)
- CLIMAX METAL PRODUCTS C192E-175 Keyless Locking Assembly (C192E-175)
- FENNER DRIVES Keyless Bushing, Dia. 2.4375 In., 9 Bolt (B602207)
- Climax Metal Products Bushings