Shop All Keyless Bushings
Climax Metal Products
C133M-50x80 Metric Keyless Locking Assembly
Mfr # C133M-50X80
Zoro # G0210887
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C133M
- For Shaft Dia. - Bushings 50 mm
- Outside Dia. (In.) 3.15
- Overall Length 42.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C133M-50X80
- Zoro # G0210887
- UPC # 044861075456
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 50 mm |
Outside Dia. (In.) | 3.15 |
Overall Length | 42.5 mm |
Overall Length (mm) | 42.5 |
Outside Dia. Tolerance | +0/-.002 in |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 1.673 |
Shaft Dia. (mm) | 50 |
Outside Dia. (mm) | 80 |
Bolt Size | M8 x 25 |
Shaft Dia. (In.) | 1.969 |
Outside Dia. | 80 mm |
For Bore Diameter | 50 mm |
Outside Diameter | 80 mm |
Outside Diameter Tolerance | +0/-.002 in |
Screw Thread Size | M8 x 25 |
Overall Width | 42.5 mm |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 50 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 80 mm, Overall Width 42.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 27,733.319 psi, Maximum Transmitted Torque 111 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 20 (6820053)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15948)
- THOMSON Ball Screw Flange, Flange Dia 1.620 In (8107-448-007)
- POWERFLITE B34 37" Outside Length, 21/32" Top Width, 1 Ribs (B34-2)
- CLIMAX METAL PRODUCTS C405E-300 Keyless Locking Assembly (C405E-300)
- CLIMAX METAL PRODUCTS C801E-225 Single Nut Locking Assembly (C801E-225)
- CLIMAX METAL PRODUCTS C133M-75x115 Metric Keyless Locking Assembly (C133M-75X115)
- CLIMAX METAL PRODUCTS C123E-150 Keyless Locking Assembly (C123E-150)
- CLIMAX METAL PRODUCTS C732M-44 Metric Shrink Disc Heavy Duty (C732M-44)
- CLIMAX METAL PRODUCTS C405E-193 Keyless Locking Assembly (C405E-193)
- FENNER DRIVES Keyless Bushing, Dia. 50mm, 7 Bolt (B301050)
- Climax Metal Products Bushings