Shop All Keyless Bushings
Climax Metal Products
C133M-38x65 Metric Keyless Locking Assembly
Mfr # C133M-38X65
Zoro # G0210939
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C133M
- For Shaft Dia. - Bushings 38 mm
- Outside Dia. (In.) 2.559
- Overall Length 34.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C133M-38X65
- Zoro # G0210939
- UPC # 044861075661
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 38 mm |
Outside Dia. (In.) | 2.559 |
Overall Length | 34.5 mm |
Outside Dia. Tolerance | +0/-.002 in |
Bolt Size | M6 x 20 |
Shaft Dia. Tolerance | +0/-.002 in |
Shaft Dia. (In.) | 1.496 |
Outside Dia. (mm) | 65 |
Overall Length (In.) | 1.358 |
Shaft Dia. (mm) | 38 |
Outside Dia. | 65 mm |
Overall Length (mm) | 34.5 |
Screw Thread Size | M6 x 20 |
Outside Diameter | 65 mm |
For Bore Diameter | 38 mm |
Outside Diameter Tolerance | +0/-.002 in |
Overall Width | 34.5 mm |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 38 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 65 mm, Overall Width 34.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 26,554.249 psi, Maximum Transmitted Torque 52 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 60/5 MFD, 440V, Round (2MEK6)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 575V AC Voltage, 3,510 Nameplate RPM (00236OT3H145T-S)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/2, PK3 (DPEF040608)
- CLIMAX METAL PRODUCTS RC-200-KW4H@90 Set Screw Coupling with Keyway (RC-200-KW4H@90)
- CLIMAX METAL PRODUCTS C192E-112 Keyless Locking Assembly (C192E-112)
- CLIMAX METAL PRODUCTS C200M-55x85 Metric Keyless Locking Assembly (C200M-55X85)
- CLIMAX METAL PRODUCTS C801M-017 Metric Single Nut Locking Assembly (C801M-017)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- CLIMAX METAL PRODUCTS C192E-143 Keyless Locking Assembly (C192E-143)
- CLIMAX METAL PRODUCTS C133M-25x50 Metric Keyless Locking Assembly (C133M-25X50)
- TSUBAKI Power Lock(R) AD Series, Dia 1.000 In (PL1AD)
- Climax Metal Products Keyless Bushings