Shop All Keyless Bushings
Climax Metal Products
C133M-28x55 Metric Keyless Locking Assembly
Mfr # C133M-28X55
Zoro # G0210975
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C133M
- For Shaft Dia. - Bushings 28 mm
- Outside Dia. (In.) 2.165
- Overall Length 34.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C133M-28X55
- Zoro # G0210975
- UPC # 044861074992
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 28 mm |
Outside Dia. (In.) | 2.165 |
Overall Length | 34.5 mm |
Overall Length (In.) | 1.358 |
Overall Length (mm) | 34.5 |
Outside Dia. | 55 mm |
Shaft Dia. (In.) | 1.102 |
Outside Dia. Tolerance | +0/-.002 in |
Shaft Dia. Tolerance | +0/-.002 in |
Bolt Size | M6 x 20 |
Shaft Dia. (mm) | 28 |
Outside Dia. (mm) | 55 |
Overall Width | 34.5 mm |
For Bore Diameter | 28 mm |
Screw Thread Size | M6 x 20 |
Outside Diameter Tolerance | +0/-.002 in |
Outside Diameter | 55 mm |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 28 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 55 mm, Overall Width 34.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 27,028.432 psi, Maximum Transmitted Torque 29 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.19 HP (D16-12)
- KOGANEI Pneumatic Gripper, NHC1D16 (NHC1D-16)
- BAILEY Heavy Duty Flanged Wheel Bearing 1/2" Id, 1 3/8" Od, 1/2" Width (150022)
- TOMPKINS Hydraulic Fitting-Steel08MORFS-08FORFSX-04FOR-GP (GPFF2406-08-08-04FB)
- CLIMAX METAL PRODUCTS C193E-125 Keyless Locking Assembly (C193E-125)
- CLIMAX METAL PRODUCTS C405E-143 Keyless Locking Assembly (C405E-143)
- CLIMAX METAL PRODUCTS C123M-35x60 Metric Keyless Locking Assembly (C123M-35X60)
- CLIMAX METAL PRODUCTS C193M-12 Metric Keyless Locking Assembly (C193M-12)
- CLIMAX METAL PRODUCTS C405M-45X75 Metric Keyless Locking Assembly (C405M-45X75)
- CLIMAX METAL PRODUCTS C801E-225 Single Nut Locking Assembly (C801E-225)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.2500 In (6202320UP)
- Climax Metal Products Keyless Bushings