Shop All Keyless Bushings
Climax Metal Products
C133M-25x50 Metric Keyless Locking Assembly
Mfr # C133M-25X50
Zoro # G0210981
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C133M
- For Shaft Dia. - Bushings 25 mm
- Outside Dia. (In.) 1.969
- Overall Length 34.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C133M-25X50
- Zoro # G0210981
- UPC # 044861074879
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 25 mm |
Outside Dia. (In.) | 1.969 |
Overall Length | 34.5 mm |
Outside Dia. Tolerance | +0/-.002 in |
Bolt Size | M6 x 20 |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 1.358 |
Shaft Dia. (In.) | 0.984 |
Shaft Dia. (mm) | 25 |
Outside Dia. | 50 mm |
Overall Length (mm) | 34.5 |
Outside Dia. (mm) | 50 |
Outside Diameter Tolerance | +0/-.002 in |
For Bore Diameter | 25 mm |
Overall Width | 34.5 mm |
Screw Thread Size | M6 x 20 |
Outside Diameter | 50 mm |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 25 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 50 mm, Overall Width 34.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 30,271.844 psi, Maximum Transmitted Torque 26 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-7/16 Bore Dia., (60B20F-1G)
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (797TC-6-BX)
- DAYTON Motor Start Capacitor, 110-125V, Round (6FLK2)
- MILTON INDUSTRIES COMPRESSOR ACCESSORY KIT (MIS-220)
- CLIMAX METAL PRODUCTS C133M-60x90 Metric Keyless Locking Assembly (C133M-60X90)
- CLIMAX METAL PRODUCTS C200M-55x85 Metric Keyless Locking Assembly (C200M-55X85)
- CLIMAX METAL PRODUCTS C801E-112 Single Nut Locking Assembly (C801E-112)
- CLIMAX METAL PRODUCTS C405E-112 Keyless Locking Assembly (C405E-112)
- CLIMAX METAL PRODUCTS C123M-60x90 Metric Keyless Locking Assembly (C123M-60X90)
- CLIMAX METAL PRODUCTS C123E-243 Keyless Locking Assembly (C123E-243)
- FENNER DRIVES Keyless Bushing, Dia. 1.4375 In., 7 Bolt (B122107)
- Climax Metal Products Bushings