Shop All Keyless Bushings
Climax Metal Products
C133M-24x50 Metric Keyless Locking Assembly
Mfr # C133M-24X50
Zoro # G0210990
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C133M
- For Shaft Dia. - Bushings 24 mm
- Outside Dia. (In.) 1.969
- Overall Length 34.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C133M-24X50
- Zoro # G0210990
- UPC # 044861074732
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 24 mm |
Outside Dia. (In.) | 1.969 |
Overall Length | 34.5 mm |
Shaft Dia. Tolerance | +0/-.002 in |
Shaft Dia. (In.) | 0.945 |
Overall Length (mm) | 34.5 |
Bolt Size | M6 x 20 |
Outside Dia. (mm) | 50 |
Overall Length (In.) | 1.358 |
Shaft Dia. (mm) | 24 |
Outside Dia. | 50 mm |
Outside Dia. Tolerance | +0/-.002 in |
Screw Thread Size | M6 x 20 |
Outside Diameter | 50 mm |
Overall Width | 34.5 mm |
For Bore Diameter | 24 mm |
Outside Diameter Tolerance | +0/-.002 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 24 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 50 mm, Overall Width 34.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 31,533.171 psi, Maximum Transmitted Torque 25 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX270, 1 Stage, Dual Tank, Wheeled (MP-9022G)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1040-8MGT-30 (1040-8MGT-30)
- BAILEY Directional Control Valves (G Series): Handle Bracket Kit (220958)
- WORLDWIDE ELECTRIC Worldwide Electric PM DC Motor WPMDC34-18-180V-56CB, TENV & TEFC, 56C, 180V, 3/4 HP, 1800 RPM (WPMDC34-18-180V-56CB)
- CLIMAX METAL PRODUCTS C801E-162 Single Nut Locking Assembly (C801E-162)
- CLIMAX METAL PRODUCTS C192E-112 Keyless Locking Assembly (C192E-112)
- CLIMAX METAL PRODUCTS C192E-143 Keyless Locking Assembly (C192E-143)
- CLIMAX METAL PRODUCTS C192M-42X67 Metric Keyless Locking Assembly (C192M-42X67)
- CLIMAX METAL PRODUCTS C801M-040 Metric Single Nut Locking Assembly (C801M-040)
- CLIMAX METAL PRODUCTS C192M-32X51 Metric Keyless Locking Assembly (C192M-32X51)
- FENNER DRIVES Keyless Bushing, Dia. 1.625 In., 7 Bolt (B122110)
- Climax Metal Products Keyless Bushings