Shop All Keyless Bushings
Climax Metal Products
C133M-20x47 Metric Keyless Locking Assembly
Mfr # C133M-20X47
Zoro # G0211018
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C133M
- For Shaft Dia. - Bushings 20 mm
- Outside Dia. (In.) 1.85
- Overall Length 34.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C133M-20X47
- Zoro # G0211018
- UPC # 044861074282
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 20 mm |
Outside Dia. (In.) | 1.85 |
Overall Length | 34.5 mm |
Outside Dia. (mm) | 47 |
Outside Dia. | 47 mm |
Overall Length (In.) | 1.358 |
Overall Length (mm) | 34.5 |
Outside Dia. Tolerance | +0/-.002 in |
Shaft Dia. Tolerance | +0/-.002 in |
Shaft Dia. (mm) | 20 |
Bolt Size | M6 x 20 |
Shaft Dia. (In.) | 0.787 |
Overall Width | 34.5 mm |
For Bore Diameter | 20 mm |
Outside Diameter | 47 mm |
Screw Thread Size | M6 x 20 |
Outside Diameter Tolerance | +0/-.002 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 20 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 47 mm, Overall Width 34.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 31,533.171 psi, Maximum Transmitted Torque 17 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 4.8A (KDRAA2H2)
- MOLINE BEARING Pillow Block Brg, 1 15/16in Bore, Cst Iron (19221115)
- GATES MegaCrimp Couplings (12G-16MP)
- CLIMAX METAL PRODUCTS C192E-112 Keyless Locking Assembly (C192E-112)
- CLIMAX METAL PRODUCTS C133E-125 Keyless Locking Assembly (C133E-125)
- CLIMAX METAL PRODUCTS C200E-150 Keyless Locking Assembly (C200E-150)
- CLIMAX METAL PRODUCTS C123M-38x65 Metric Keyless Locking Assembly (C123M-38X65)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- CLIMAX METAL PRODUCTS C133M-25x50 Metric Keyless Locking Assembly (C133M-25X50)
- CLIMAX METAL PRODUCTS C801M-040 Metric Single Nut Locking Assembly (C801M-040)
- Climax Metal Products Keyless Bushings