Shop All Keyless Bushings
Climax Metal Products
C133E-300 Keyless Locking Assembly
Mfr # C133E-300
Zoro # G0211036
product price: $95.55
/ea
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C133E
- For Shaft Dia. - Bushings 3 in
- Outside Dia. (In.) 4.724
- Overall Length 1.988 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C133E-300
- Zoro # G0211036
- UPC # 044861074596
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 3 in |
Outside Dia. (In.) | 4.724 |
Overall Length | 1.988 in |
Overall Length (In.) | 1.988 |
Outside Dia. | 4.724 in |
Shaft Dia. Tolerance | +0/-.002 in |
Shaft Dia. (In.) | 3 |
Bolt Size | M10 x 30 |
Outside Dia. Tolerance | +0/-.002 in |
Overall Length (mm) | 50.5 |
Screw Thread Size | M10 x 30 |
Overall Width | 1.988 in |
Outside Diameter | 4 23/32 in |
Outside Diameter Tolerance | +0/-.002 in |
For Bore Diameter | 3 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 3 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 4 23/32 in, Overall Width 1.988 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 28,450.432 psi, Maximum Transmitted Torque 317 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-10-31)
- CAMOZZI Right Angle Flow Control, 1/4 " OD X 1/8" NPT (GSCU 04-02)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 3/4-16, El (2024-12-8SS)
- DAYTON C-Frame Motor, Ball, Shaded Pole, 2 In. L (4M080E)
- CLIMAX METAL PRODUCTS C200M-55x85 Metric Keyless Locking Assembly (C200M-55X85)
- CLIMAX METAL PRODUCTS C123E-150 Keyless Locking Assembly (C123E-150)
- CLIMAX METAL PRODUCTS C192M-32X51 Metric Keyless Locking Assembly (C192M-32X51)
- CLIMAX METAL PRODUCTS C801E-112 Single Nut Locking Assembly (C801E-112)
- CLIMAX METAL PRODUCTS C200E-150 Keyless Locking Assembly (C200E-150)
- CLIMAX METAL PRODUCTS C733M-140 Metric Shrink Disc Standard Duty (C733M-140)
- CLIMAX METAL PRODUCTS C405E-112 Keyless Locking Assembly (C405E-112)
- Climax Metal Products Bushings