Shop All Keyless Bushings
Climax Metal Products
C133E-293 Keyless Locking Assembly
Mfr # C133E-293
Zoro # G0211045
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C133E
- For Shaft Dia. - Bushings 2 15/16 in
- Outside Dia. (In.) 4.528
- Overall Length 1.988 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C133E-293
- Zoro # G0211045
- UPC # 044861074541
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 15/16 in |
Outside Dia. (In.) | 4.528 |
Overall Length | 1.988 in |
Bolt Size | M10 x 30 |
Outside Dia. | 4.528 in |
Outside Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 1.988 |
Overall Length (mm) | 50.5 |
Shaft Dia. Tolerance | +0/-.002 in |
Shaft Dia. (In.) | 2.938 |
Outside Diameter Tolerance | +0/-.002 in |
Overall Width | 1.988 in |
Screw Thread Size | M10 x 30 |
For Bore Diameter | 2 15/16 in |
Outside Diameter | 4 33/64 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 2 15/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 4 33/64 in, Overall Width 1.988 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 29,055.76 psi, Maximum Transmitted Torque 310 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size (SH8-62)
- BANDO 940 mm Outside Length, 10 mm Top Width, 1 Ribs (3L370)
- DAYTON BX43 Cogged V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (3GXA5)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 3/8In (6 FLO-S)
- CLIMAX METAL PRODUCTS C732M-44 Metric Shrink Disc Heavy Duty (C732M-44)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- CLIMAX METAL PRODUCTS C733M-75 Metric Shrink Disc Standard Duty (C733M-75)
- CLIMAX METAL PRODUCTS C733M-80 Metric Shrink Disc Standard Duty (C733M-80)
- CLIMAX METAL PRODUCTS C123E-243 Keyless Locking Assembly (C123E-243)
- CLIMAX METAL PRODUCTS C405E-150 Keyless Locking Assembly (C405E-150)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 14 Bolt (B402200)
- Climax Metal Products Bushings