Shop All Keyless Bushings
Climax Metal Products
C133E-287 Keyless Locking Assembly
Mfr # C133E-287
Zoro # G0211051
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C133E
- For Shaft Dia. - Bushings 2 7/8 in
- Outside Dia. (In.) 4.528
- Overall Length 1.988 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C133E-287
- Zoro # G0211051
- UPC # 044861074510
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 7/8 in |
Outside Dia. (In.) | 4.528 |
Overall Length | 1.988 in |
Outside Dia. Tolerance | +0/-.002 in |
Outside Dia. | 4.528 in |
Overall Length (mm) | 50.5 |
Shaft Dia. Tolerance | +0/-.002 in |
Bolt Size | M10 x 30 |
Shaft Dia. (In.) | 2.875 |
Overall Length (In.) | 1.988 |
Outside Diameter | 4 33/64 in |
Screw Thread Size | M10 x 30 |
For Bore Diameter | 2 7/8 in |
Overall Width | 1.988 in |
Outside Diameter Tolerance | +0/-.002 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 2 7/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 4 33/64 in, Overall Width 1.988 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 29,687.407 psi, Maximum Transmitted Torque 304 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS US Motors 1861, Condenser Fan, 1/3 HP, 1-Phase, 1075 RPM Motor (1861)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree 2HP 10Gal Aluminum Tank AirCompressor w/AutoDrain (CAT-10020ACAD)
- FLEXZILLA Grease Hose 1/8" x 36", 1/8" MNPT Ends, (L2965FZSP)
- DAYTON 4L360 V-Belt, 36" Outside Length, 1/2" Top Width, 1 Ribs (4L360)
- CLIMAX METAL PRODUCTS C123M-60x90 Metric Keyless Locking Assembly (C123M-60X90)
- CLIMAX METAL PRODUCTS C200E-200 Keyless Locking Assembly (C200E-200)
- CLIMAX METAL PRODUCTS C123E-150 Keyless Locking Assembly (C123E-150)
- CLIMAX METAL PRODUCTS C733M-75 Metric Shrink Disc Standard Duty (C733M-75)
- CLIMAX METAL PRODUCTS C405E-112 Keyless Locking Assembly (C405E-112)
- CLIMAX METAL PRODUCTS C192M-19X38 Metric Keyless Locking Assembly (C192M-19X38)
- FENNER DRIVES Keyless Bushing, Dia. 32mm, 8 Bolt (T301032)
- Climax Metal Products Keyless Bushings