Shop All Keyless Bushings
Climax Metal Products
C133E-275 Keyless Locking Assembly
Mfr # C133E-275
Zoro # G0211060
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C133E
- For Shaft Dia. - Bushings 2 3/4 in
- Outside Dia. (In.) 4.331
- Overall Length 1.988 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C133E-275
- Zoro # G0211060
- UPC # 044861074640
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 3/4 in |
Outside Dia. (In.) | 4.331 |
Overall Length | 1.988 in |
Overall Length (mm) | 50.5 |
Bolt Size | M10 x 30 |
Shaft Dia. (In.) | 2.75 |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 1.988 |
Outside Dia. | 4.331 in |
Outside Dia. Tolerance | +0/-.002 in |
Screw Thread Size | M10 x 30 |
Outside Diameter Tolerance | +0/-.002 in |
Outside Diameter | 4 21/64 in |
For Bore Diameter | 2 3/4 in |
Overall Width | 1.988 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 2 3/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 4 21/64 in, Overall Width 1.988 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 31,036.834 psi, Maximum Transmitted Torque 290 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Pressure Relief, 3 Port Valve, 1/2" Port (VHS40-N04A-Z)
- INGERSOLL-RAND Filter Element, Ingersoll Rand (32170979)
- D&D 70" Outside Length, 3/8" Top Width, 1 Ribs (3VX700)
- CARLISLE 450L050 Synchro-Cog Timing Belt (450L050)
- CLIMAX METAL PRODUCTS C200E-150 Keyless Locking Assembly (C200E-150)
- CLIMAX METAL PRODUCTS C801E-162 Single Nut Locking Assembly (C801E-162)
- CLIMAX METAL PRODUCTS C133E-125 Keyless Locking Assembly (C133E-125)
- CLIMAX METAL PRODUCTS C801E-075 Single Nut Locking Assembly (C801E-075)
- CLIMAX METAL PRODUCTS C123M-30x55 Metric Keyless Locking Assembly (C123M-30X55)
- CLIMAX METAL PRODUCTS C192M-18X38 Metric Keyless Locking Assembly (C192M-18X38)
- FENNER DRIVES Keyless Bushing, Dia. .75 In., 5 Bolt (B602012)
- Climax Metal Products Keyless Bushings