Shop All Keyless Bushings
Climax Metal Products
C133E-250 Keyless Locking Assembly
Mfr # C133E-250
Zoro # G0211097
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C133E
- For Shaft Dia. - Bushings 2 1/2 in
- Outside Dia. (In.) 3.74
- Overall Length 1.673 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C133E-250
- Zoro # G0211097
- UPC # 044861074336
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 1/2 in |
Outside Dia. (In.) | 3.74 |
Overall Length | 1.673 in |
Overall Length (mm) | 42.5 |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Dia. | 3.74 in |
Bolt Size | M8 x 25 |
Overall Length (In.) | 1.673 |
Shaft Dia. (In.) | 2.5 |
Outside Dia. Tolerance | +0/-.002 in |
For Bore Diameter | 2 1/2 in |
Overall Width | 1.673 in |
Outside Diameter Tolerance | +0/-.002 in |
Outside Diameter | 3 47/64 in |
Screw Thread Size | M8 x 25 |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 2 1/2 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 47/64 in, Overall Width 1.673 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 28,076.476 psi, Maximum Transmitted Torque 181 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 10 GPM, 200 PSI (940734)
- BAILEY SEAL KIT FOR PISTON 1.5 BORE UNIVERSAL (783117)
- COILHOSE PNEUMATICS HOSE RPR KIT 1/4" ID X 1/4" MPT BARB & (AMRK01)
- D&D 45" Outside Length, 3/4" Top Width, 8 Ribs (450J8)
- CLIMAX METAL PRODUCTS C801M-019 Metric Single Nut Locking Assembly (C801M-019)
- CLIMAX METAL PRODUCTS C405E-400 Keyless Locking Assembly (C405E-400)
- CLIMAX METAL PRODUCTS C733M-80 Metric Shrink Disc Standard Duty (C733M-80)
- CLIMAX METAL PRODUCTS C123M-60x90 Metric Keyless Locking Assembly (C123M-60X90)
- CLIMAX METAL PRODUCTS C192M-42X67 Metric Keyless Locking Assembly (C192M-42X67)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- CLIMAX METAL PRODUCTS C123E-243 Keyless Locking Assembly (C123E-243)
- Climax Metal Products Bushings