Shop All Keyless Bushings
Climax Metal Products
C133E-243 Keyless Locking Assembly
Mfr # C133E-243
Zoro # G6395523
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C133
- For Shaft Dia. - Bushings 2 7/16 in
- Outside Dia. (In.) 3.74
- Overall Length 1.673 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C133E-243
- Zoro # G6395523
- UPC # 044861074930
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 7/16 in |
Outside Dia. (In.) | 3.74 |
Overall Length | 1.673 in |
Shaft Dia. Tolerance | -0.002 |
Overall Length (In.) | 1.673 |
Outside Dia. | 3.74 in |
Shaft Dia. (In.) | 2.4375 |
Outside Dia. Tolerance | +0.002 in |
Bolt Size | M8 x 25 |
Outside Diameter | 3 47/64 in |
Outside Diameter Tolerance | +0.002 in |
Overall Width | 1.673 in |
For Bore Diameter | 2 7/16 in |
Screw Thread Size | M8 x 25 |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 2 7/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 47/64 in, Overall Width 1.673 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 18,767 psi, Maximum Transmitted Torque 2,116 ft-lb, Outside Diameter Tolerance +0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Exmark LZ28KC604 LAZER Z (Deck 60") Zero Turn Mower Replacement Belt, B143LG (B143LG)
- SKF SKF 6207NR, Single Row Ball Bearings (6207NR)
- ENERPAC Oil Seal 17X25X4Sc- Parametric (DC9041776)
- BESTORQ Kevlar V-Belt, 4L750LG (4L750LG)
- CLIMAX METAL PRODUCTS C732M-44 Metric Shrink Disc Heavy Duty (C732M-44)
- CLIMAX METAL PRODUCTS C192M-18X38 Metric Keyless Locking Assembly (C192M-18X38)
- CLIMAX METAL PRODUCTS C405E-225 Keyless Locking Assembly (C405E-225)
- CLIMAX METAL PRODUCTS C801M-019 Metric Single Nut Locking Assembly (C801M-019)
- CLIMAX METAL PRODUCTS C123M-60x90 Metric Keyless Locking Assembly (C123M-60X90)
- CLIMAX METAL PRODUCTS C192M-19X38 Metric Keyless Locking Assembly (C192M-19X38)
- FENNER DRIVES Keyless Bushing, Dia. 2.4375 In., 9 Bolt (B602207)
- Climax Metal Products Bushings