Shop All Keyless Bushings
Climax Metal Products
C133E-225 Keyless Locking Assembly
Mfr # C133E-225
Zoro # G7001206
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C133
- For Shaft Dia. - Bushings 2 1/4 in
- Outside Dia. (In.) 3.543
- Overall Length 1.673 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C133E-225
- Zoro # G7001206
- UPC # 044861074923
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 1/4 in |
Outside Dia. (In.) | 3.543 |
Overall Length | 1.673 in |
Shaft Dia. (In.) | 2.25 |
Outside Dia. | 3.543 in |
Bolt Size | M8 x 25 |
Shaft Dia. Tolerance | -0.002 |
Outside Dia. Tolerance | +0.002 in |
Overall Length (In.) | 1.673 |
Outside Diameter Tolerance | +0.002 in |
Overall Width | 1.673 in |
Outside Diameter | 3 17/32 in |
Screw Thread Size | M8 x 25 |
For Bore Diameter | 2 1/4 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 2 1/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 17/32 in, Overall Width 1.673 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 17,608 psi, Maximum Transmitted Torque 1,736 ft-lb, Outside Diameter Tolerance +0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Rod End, RH, 1/4-28 (CMR4)
- ARO Connector, Coil (CDW)
- MARATHON MOTORS Hzrdus Loc Mtr, Splt Ph, TENV, 1/4 HP, T3B (056S17E15501)
- HYDAC 0660 D 010 BH4HC Size 0660, 10 Micron Filter Element for Pressure Filters (0660 D 010 BH4HC)
- CLIMAX METAL PRODUCTS C192M-32X51 Metric Keyless Locking Assembly (C192M-32X51)
- CLIMAX METAL PRODUCTS C133M-60x90 Metric Keyless Locking Assembly (C133M-60X90)
- CLIMAX METAL PRODUCTS C200E-200 Keyless Locking Assembly (C200E-200)
- CLIMAX METAL PRODUCTS C405E-300 Keyless Locking Assembly (C405E-300)
- CLIMAX METAL PRODUCTS C133E-168 Keyless Locking Assembly (C133E-168)
- CLIMAX METAL PRODUCTS C133M-75x115 Metric Keyless Locking Assembly (C133M-75X115)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 6 Bolt (B301025)
- Climax Metal Products Bushings