Shop All Keyless Bushings
Climax Metal Products
C133E-218 Keyless Locking Assembly
Mfr # C133E-218
Zoro # G0211115
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C133E
- For Shaft Dia. - Bushings 2 3/16 in
- Outside Dia. (In.) 3.346
- Overall Length 1.673 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C133E-218
- Zoro # G0211115
- UPC # 044861074916
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 3/16 in |
Outside Dia. (In.) | 3.346 |
Overall Length | 1.673 in |
Overall Length (mm) | 42.5 |
Outside Dia. Tolerance | +0/-.002 in |
Bolt Size | M8 x 25 |
Overall Length (In.) | 1.673 |
Outside Dia. | 3.346 in |
Shaft Dia. Tolerance | +0/-.002 in |
Shaft Dia. (In.) | 2.188 |
Screw Thread Size | M8 x 25 |
Outside Diameter Tolerance | +0/-.002 in |
Overall Width | 1.673 in |
For Bore Diameter | 2 3/16 in |
Outside Diameter | 3 11/32 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 2 3/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 11/32 in, Overall Width 1.673 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 28,522.134 psi, Maximum Transmitted Torque 141 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Food Hose, 2" ID x 50 ft., Clear (NTF200-50-G)
- EAGLE BELTING Round Belt, Solid, 3/4 In, Polyurethane (1032024)
- D&D 59" Outside Length, 5/8" Top Width, 1 Ribs (5LK590)
- THOMSON Super Ball Bushing, Bore Dia 1.000 In (SUPER16OPN)
- CLIMAX METAL PRODUCTS C405E-143 Keyless Locking Assembly (C405E-143)
- CLIMAX METAL PRODUCTS C801E-075 Single Nut Locking Assembly (C801E-075)
- CLIMAX METAL PRODUCTS C200E-150 Keyless Locking Assembly (C200E-150)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- CLIMAX METAL PRODUCTS C801M-017 Metric Single Nut Locking Assembly (C801M-017)
- CLIMAX METAL PRODUCTS C801E-162 Single Nut Locking Assembly (C801E-162)
- CLIMAX METAL PRODUCTS C123M-35x60 Metric Keyless Locking Assembly (C123M-35X60)
- Climax Metal Products Keyless Bushings