Shop All Keyless Bushings
Climax Metal Products
C133E-200 Keyless Locking Assembly
Mfr # C133E-200
Zoro # G7221392
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C133
- For Shaft Dia. - Bushings 2 in
- Outside Dia. (In.) 3.15
- Overall Length 1.673 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C133E-200
- Zoro # G7221392
- UPC # 044861074695
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 in |
Outside Dia. (In.) | 3.15 |
Overall Length | 1.673 in |
Shaft Dia. (In.) | 2 |
Outside Dia. | 3.15 in |
Overall Length (In.) | 1.673 |
Bolt Size | M8 x 25 |
Outside Dia. Tolerance | +0.002 in |
Shaft Dia. Tolerance | -0.002 |
Overall Width | 1.673 in |
For Bore Diameter | 2 in |
Outside Diameter Tolerance | +0.002 in |
Screw Thread Size | M8 x 25 |
Outside Diameter | 3 9/64 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 2 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 9/64 in, Overall Width 1.673 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 17,333 psi, Maximum Transmitted Torque 1,350 ft-lb, Outside Diameter Tolerance +0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Round Belt, Solid, 3/16 In, Polyurethane (4941100)
- DAIDO CORPORATION 10' #41 Roller Chain (TRC41-MD)
- HIGHLINE-WARREN LUBRIMAGIC SPRAY & PENETRANT 2oz PUMP (PL10445)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFF1)
- CLIMAX METAL PRODUCTS C801E-075 Single Nut Locking Assembly (C801E-075)
- CLIMAX METAL PRODUCTS C405E-225 Keyless Locking Assembly (C405E-225)
- CLIMAX METAL PRODUCTS C192M-32X51 Metric Keyless Locking Assembly (C192M-32X51)
- CLIMAX METAL PRODUCTS C405E-300 Keyless Locking Assembly (C405E-300)
- CLIMAX METAL PRODUCTS C192M-18X38 Metric Keyless Locking Assembly (C192M-18X38)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 6 Bolt (B121030)
- Climax Metal Products Keyless Bushings