Shop All Keyless Bushings
Climax Metal Products
C133E-193 Keyless Locking Assembly
Mfr # C133E-193
Zoro # G6638554
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C133
- For Shaft Dia. - Bushings 1 15/16 in
- Outside Dia. (In.) 3.15
- Overall Length 1.673 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C133E-193
- Zoro # G6638554
- UPC # 044861074589
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 15/16 in |
Outside Dia. (In.) | 3.15 |
Overall Length | 1.673 in |
Overall Length (In.) | 1.673 |
Shaft Dia. (In.) | 1.9375 |
Outside Dia. Tolerance | +0.002 in |
Shaft Dia. Tolerance | -0.002 |
Outside Dia. | 3.15 in |
Bolt Size | M8 x 25 |
Screw Thread Size | M8 x 25 |
Overall Width | 1.673 in |
Outside Diameter | 3 9/64 in |
Outside Diameter Tolerance | +0.002 in |
For Bore Diameter | 1 15/16 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 15/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 9/64 in, Overall Width 1.673 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 17,333 psi, Maximum Transmitted Torque 1,308 ft-lb, Outside Diameter Tolerance +0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Mounting Base (3M277)
- LOUISVILLE Tongue Kit, Plastic, PR (PK105)
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC (B310BB553C)
- SKF Angular Contact Bearing, 95mm, O.D. 200mm (7319 BECBY)
- CLIMAX METAL PRODUCTS C200E-300 Keyless Locking Assembly (C200E-300)
- CLIMAX METAL PRODUCTS C192M-42X67 Metric Keyless Locking Assembly (C192M-42X67)
- CLIMAX METAL PRODUCTS C405E-150 Keyless Locking Assembly (C405E-150)
- CLIMAX METAL PRODUCTS C123E-237 Keyless Locking Assembly (C123E-237)
- CLIMAX METAL PRODUCTS C801E-075 Single Nut Locking Assembly (C801E-075)
- CLIMAX METAL PRODUCTS C405E-143 Keyless Locking Assembly (C405E-143)
- TSUBAKI Power Lock(R), Dia 1.00 In (PL1)
- Climax Metal Products Keyless Bushings