Shop All Keyless Bushings
Climax Metal Products
C133E-187 Keyless Locking Assembly
Mfr # C133E-187
Zoro # G0211130
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C133E
- For Shaft Dia. - Bushings 1 7/8 in
- Outside Dia. (In.) 3.15
- Overall Length 1.673 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C133E-187
- Zoro # G0211130
- UPC # 044861074626
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 7/8 in |
Outside Dia. (In.) | 3.15 |
Overall Length | 1.673 in |
Overall Length (In.) | 1.673 |
Outside Dia. | 3.15 in |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (mm) | 42.5 |
Bolt Size | M8 x 25 |
Outside Dia. Tolerance | +0/-.002 in |
Shaft Dia. (In.) | 1.875 |
For Bore Diameter | 1 7/8 in |
Outside Diameter Tolerance | +0/-.002 in |
Outside Diameter | 3 9/64 in |
Overall Width | 1.673 in |
Screw Thread Size | M8 x 25 |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 7/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 9/64 in, Overall Width 1.673 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 29,116.346 psi, Maximum Transmitted Torque 106 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION PNEUMATIC Set, Compressor Pump Gasket (Z10957)
- D&D Timing Belt, 8M, 20 x 1040mm PL, T130 (1040-8M-20)
- SENQCIA INSPIRE SERIES 100 Cl Cp Type ASME/ANSI Std RllrChn Sngl Strand 1-1/4" Pitch, PK5 (100CL)
- VIKING Klip-It Type Pad, Viking (V503)
- CLIMAX METAL PRODUCTS C732M-44 Metric Shrink Disc Heavy Duty (C732M-44)
- CLIMAX METAL PRODUCTS C192M-42X67 Metric Keyless Locking Assembly (C192M-42X67)
- CLIMAX METAL PRODUCTS C801M-019 Metric Single Nut Locking Assembly (C801M-019)
- CLIMAX METAL PRODUCTS C405E-400 Keyless Locking Assembly (C405E-400)
- CLIMAX METAL PRODUCTS C801E-225 Single Nut Locking Assembly (C801E-225)
- CLIMAX METAL PRODUCTS C405M-45X75 Metric Keyless Locking Assembly (C405M-45X75)
- FENNER DRIVES Keyless Bushing, Dia. .625 In., 4 Bolt (T602010)
- Climax Metal Products Keyless Bushings