Shop All Keyless Bushings
Climax Metal Products
C133E-175 Keyless Locking Assembly
Mfr # C133E-175
Zoro # G6642352
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C133
- For Shaft Dia. - Bushings 1 3/4 in
- Outside Dia. (In.) 2.953
- Overall Length 1.673 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C133E-175
- Zoro # G6642352
- UPC # 044861074435
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 3/4 in |
Outside Dia. (In.) | 2.953 |
Overall Length | 1.673 in |
Outside Dia. Tolerance | +0.002 in |
Bolt Size | M8 x 25 |
Overall Length (In.) | 1.673 |
Outside Dia. | 2.953 in |
Shaft Dia. (In.) | 1.75 |
Shaft Dia. Tolerance | -0.002 |
Screw Thread Size | M8 x 25 |
For Bore Diameter | 1 3/4 in |
Outside Diameter Tolerance | +0.002 in |
Outside Diameter | 2 15/16 in |
Overall Width | 1.673 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 3/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 15/16 in, Overall Width 1.673 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 18,489 psi, Maximum Transmitted Torque 1,182 ft-lb, Outside Diameter Tolerance +0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Cutting Oil, Drum, 55 gal.Viscosity 150 (M00701801)
- FASCO HVAC 3.3 In Motor, 1/30-1/125 HP, 115V, CW (D532)
- LPS Premier Rust Inhibitor, Platinum Grade, H2, Aerosol Can, 11 oz, Brown (00316)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-18)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- CLIMAX METAL PRODUCTS C192E-112 Keyless Locking Assembly (C192E-112)
- CLIMAX METAL PRODUCTS C405M-45X75 Metric Keyless Locking Assembly (C405M-45X75)
- CLIMAX METAL PRODUCTS C801E-162 Single Nut Locking Assembly (C801E-162)
- CLIMAX METAL PRODUCTS C192M-42X67 Metric Keyless Locking Assembly (C192M-42X67)
- CLIMAX METAL PRODUCTS C133M-75x115 Metric Keyless Locking Assembly (C133M-75X115)
- FENNER DRIVES Keyless Bushing, Dia. 1.4375 In., 14 Bolt (B402107)
- Climax Metal Products Keyless Bushings