Shop All Keyless Bushings
Climax Metal Products
C133E-168 Keyless Locking Assembly
Mfr # C133E-168
Zoro # G0211149
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C133E
- For Shaft Dia. - Bushings 1 11/16 in
- Outside Dia. (In.) 2.953
- Overall Length 1.673 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # C133E-168
- Zoro # G0211149
- UPC # 044861074985
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 11/16 in |
Outside Dia. (In.) | 2.953 |
Overall Length | 1.673 in |
Shaft Dia. (In.) | 1.688 |
Overall Length (mm) | 42.5 |
Bolt Size | M8 x 25 |
Overall Length (In.) | 1.673 |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Dia. | 2.953 in |
Outside Dia. Tolerance | +0/-.002 in |
For Bore Diameter | 1 11/16 in |
Outside Diameter Tolerance | +0/-.002 in |
Outside Diameter | 2 15/16 in |
Overall Width | 1.673 in |
Screw Thread Size | M8 x 25 |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 11/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 15/16 in, Overall Width 1.673 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 32,351.495 psi, Maximum Transmitted Torque 95 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN AIR HOSE RUBBER 3/8" X 50' (TL19382)
- TRITAN Roller Chain, Single Strand, Offset Link (35-1R OSL)
- ENERPAC Fz Series High Pressure Straight Hydraulic Nipple, 43167, Mnptf, Steel, Domestic (FZ-1617)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 40 # of Teeth (40BS40 X 1 1/4)
- CLIMAX METAL PRODUCTS C405E-225 Keyless Locking Assembly (C405E-225)
- CLIMAX METAL PRODUCTS C133E-125 Keyless Locking Assembly (C133E-125)
- CLIMAX METAL PRODUCTS C405E-193 Keyless Locking Assembly (C405E-193)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- CLIMAX METAL PRODUCTS C405E-143 Keyless Locking Assembly (C405E-143)
- CLIMAX METAL PRODUCTS C733M-140 Metric Shrink Disc Standard Duty (C733M-140)
- FENNER DRIVES Keyless Bushing, Dia. 1.9375 In., 7 Bolt (B602115)
- Climax Metal Products Bushings