Shop All Keyless Bushings
Climax Metal Products
C133E-162 Keyless Locking Assembly
Mfr # C133E-162
Zoro # G0211158
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C133E
- For Shaft Dia. - Bushings 1 5/8 in
- Outside Dia. (In.) 2.953
- Overall Length 1.673 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C133E-162
- Zoro # G0211158
- UPC # 044861074954
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 5/8 in |
Outside Dia. (In.) | 2.953 |
Overall Length | 1.673 in |
Shaft Dia. (In.) | 1.625 |
Overall Length (mm) | 42.5 |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 1.673 |
Outside Dia. | 2.953 in |
Bolt Size | M8 x 25 |
For Bore Diameter | 1 5/8 in |
Outside Diameter | 2 15/16 in |
Overall Width | 1.673 in |
Screw Thread Size | M8 x 25 |
Outside Diameter Tolerance | +0/-.002 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 5/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 15/16 in, Overall Width 1.673 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 33,595.783 psi, Maximum Transmitted Torque 91 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 7725 DIXON ZTR 4423 Belt for P.T.O. To Deck, 5LK720 (5LK720)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 25 ft. (CRX050-25MF-G)
- DAYTON Run Capacitor, 60 MFD, 370V, Oval (2MDX1)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E666)
- CLIMAX METAL PRODUCTS C193E-100 Keyless Locking Assembly (C193E-100)
- CLIMAX METAL PRODUCTS C192E-112 Keyless Locking Assembly (C192E-112)
- CLIMAX METAL PRODUCTS C192M-17X38 Metric Keyless Locking Assembly (C192M-17X38)
- CLIMAX METAL PRODUCTS C192M-18X38 Metric Keyless Locking Assembly (C192M-18X38)
- CLIMAX METAL PRODUCTS C405M-70X110 Metric Keyless Locking Assembly (C405M-70X110)
- CLIMAX METAL PRODUCTS C200E-118 Keyless Locking Assembly (C200E-118)
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 8 Bolt (B401020)
- Climax Metal Products Keyless Bushings