Shop All Keyless Bushings
Climax Metal Products
C133E-143 Keyless Locking Assembly
Mfr # C133E-143
Zoro # G6432596
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C133
- For Shaft Dia. - Bushings 1 7/16 in
- Outside Dia. (In.) 2.559
- Overall Length 1.358 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C133E-143
- Zoro # G6432596
- UPC # 044861074367
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 7/16 in |
Outside Dia. (In.) | 2.559 |
Overall Length | 1.358 in |
Shaft Dia. (In.) | 1.4375 |
Outside Dia. | 2.559 in |
Shaft Dia. Tolerance | -0.002 |
Overall Length (In.) | 1.358 |
Outside Dia. Tolerance | +0.002 in |
Bolt Size | M6 x 20 |
Outside Diameter | 2 35/64 in |
Overall Width | 1.358 in |
For Bore Diameter | 1 7/16 in |
Screw Thread Size | M6 x 20 |
Outside Diameter Tolerance | +0.002 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 7/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 35/64 in, Overall Width 1.358 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 15,524 psi, Maximum Transmitted Torque 600 ft-lb, Outside Diameter Tolerance +0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-24)
- DAYTON 3L510 V-Belt, 51" Outside Length, 3/8" Top Width, 1 Ribs (3L510)
- NTN Tapered Roller Bearing Cone, 25877 (25877)
- U.S. MOTORS Motor, 1/2 HP, 48,115/230V, ODP, 3450 rpm (D12CP1P49)
- CLIMAX METAL PRODUCTS C200M-55x85 Metric Keyless Locking Assembly (C200M-55X85)
- CLIMAX METAL PRODUCTS C200E-118 Keyless Locking Assembly (C200E-118)
- CLIMAX METAL PRODUCTS C405E-150 Keyless Locking Assembly (C405E-150)
- CLIMAX METAL PRODUCTS C405E-300 Keyless Locking Assembly (C405E-300)
- CLIMAX METAL PRODUCTS C192M-32X51 Metric Keyless Locking Assembly (C192M-32X51)
- CLIMAX METAL PRODUCTS C801M-040 Metric Single Nut Locking Assembly (C801M-040)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 8 Bolt (B301040)
- Climax Metal Products Keyless Bushings