Shop All Keyless Bushings
Climax Metal Products
C133E-075 Keyless Locking Assembly
Mfr # C133E-075
Zoro # G6742181
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C133
- For Shaft Dia. - Bushings 3/4 in
- Outside Dia. (In.) 0.75
- Overall Length 1.358 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C133E-075
- Zoro # G6742181
- UPC # 044861074961
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 3/4 in |
Outside Dia. (In.) | 0.75 |
Overall Length | 1.358 in |
Outside Dia. Tolerance | +0.002 in |
Outside Dia. | 0.75 in |
Bolt Size | M6 x 20 |
Shaft Dia. (In.) | 0.75 |
Shaft Dia. Tolerance | -0.002 |
Overall Length (In.) | 1.358 |
For Bore Diameter | 3/4 in |
Overall Width | 1.358 in |
Screw Thread Size | M6 x 20 |
Outside Diameter | 3/4 in |
Outside Diameter Tolerance | +0.002 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 3/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3/4 in, Overall Width 1.358 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 13,418 psi, Maximum Transmitted Torque 196 ft-lb, Outside Diameter Tolerance +0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Framing Tool Fuel Cartridge, For Paslode 19L844, 48PD34, 902600 (816008)
- SMC Male Elbow, 45 Deg, 10mm, TubexMale BSPT (KQ2K10-03AS)
- CLIMAX METAL PRODUCTS C-112-DT Set Screw Collar (C-112-DT)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (A211SD-120-A)
- CLIMAX METAL PRODUCTS C192E-143 Keyless Locking Assembly (C192E-143)
- CLIMAX METAL PRODUCTS C133M-25x50 Metric Keyless Locking Assembly (C133M-25X50)
- CLIMAX METAL PRODUCTS C733M-75 Metric Shrink Disc Standard Duty (C733M-75)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- CLIMAX METAL PRODUCTS C405E-193 Keyless Locking Assembly (C405E-193)
- CLIMAX METAL PRODUCTS C133M-75x115 Metric Keyless Locking Assembly (C133M-75X115)
- CLIMAX METAL PRODUCTS C801M-019 Metric Single Nut Locking Assembly (C801M-019)
- Climax Metal Products Bushings