Shop All Keyless Bushings
Climax Metal Products
C123M-95x135 Metric Keyless Locking Assembly
Mfr # C123M-95X135
Zoro # G0211191
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C123M
- For Shaft Dia. - Bushings 95 mm
- Outside Dia. (In.) 5.315
- Overall Length 50.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C123M-95X135
- Zoro # G0211191
- UPC # 044861074619
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 95 mm |
Outside Dia. (In.) | 5.315 |
Overall Length | 50.5 mm |
Outside Dia. | 135 mm |
Outside Dia. (mm) | 135 |
Overall Length (mm) | 50.5 |
Shaft Dia. (In.) | 3.74 |
Shaft Dia. (mm) | 95 |
Outside Dia. Tolerance | +0/-.002 in |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 1.988 |
Bolt Size | M10 x 30 |
For Bore Diameter | 95 mm |
Outside Diameter Tolerance | +0/-.002 in |
Overall Width | 50.5 mm |
Screw Thread Size | M10 x 30 |
Outside Diameter | 135 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 95 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 135 mm, Overall Width 50.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 28,525.301 psi, Maximum Transmitted Torque 494 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (HCFU204-12)
- DODGE Setscrew Ball Bearings, SCAH Air Handling, Pillow Block, P2B-SCAH-103 (123906 1-3/16 SCAH PB 2BT)
- MARATHON MOTORS Hzrdus Loc Mtr, Splt Ph, TENV, 1/4 HP, T3B (056S17E15501)
- ZORO SELECT 2" ID x 50 ft Rubber Water Discharge Hose 250 PSI YL (45DU32)
- CLIMAX METAL PRODUCTS C405E-400 Keyless Locking Assembly (C405E-400)
- CLIMAX METAL PRODUCTS C405E-393 Keyless Locking Assembly (C405E-393)
- CLIMAX METAL PRODUCTS C405M-70X110 Metric Keyless Locking Assembly (C405M-70X110)
- CLIMAX METAL PRODUCTS C200E-125 Keyless Locking Assembly (C200E-125)
- CLIMAX METAL PRODUCTS C801E-112 Single Nut Locking Assembly (C801E-112)
- CLIMAX METAL PRODUCTS C733M-140 Metric Shrink Disc Standard Duty (C733M-140)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.1250 In (6202280UP)
- Climax Metal Products Bushings