Shop All Keyless Bushings
Climax Metal Products
C123M-85x125 Metric Keyless Locking Assembly
Mfr # C123M-85X125
Zoro # G0211219
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C123M
- For Shaft Dia. - Bushings 85 mm
- Outside Dia. (In.) 4.921
- Overall Length 50.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C123M-85X125
- Zoro # G0211219
- UPC # 044861074459
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 85 mm |
Outside Dia. (In.) | 4.921 |
Overall Length | 50.5 mm |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Dia. Tolerance | +0/-.002 in |
Shaft Dia. (In.) | 3.346 |
Bolt Size | M10 x 30 |
Overall Length (mm) | 50.5 |
Overall Length (In.) | 1.988 |
Shaft Dia. (mm) | 85 |
Outside Dia. (mm) | 125 |
Outside Dia. | 125 mm |
Outside Diameter Tolerance | +0/-.002 in |
Outside Diameter | 125 mm |
Screw Thread Size | M10 x 30 |
Overall Width | 50.5 mm |
For Bore Diameter | 85 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 85 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 125 mm, Overall Width 50.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 28,693.097 psi, Maximum Transmitted Torque 397 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Non-Stick Lub Spray 10Oz (DNS610101)
- CAMOZZI #6540 6, Union Tee, 6MM OD (6540 6)
- POWERDRIVE 1" Sheave 4.95" OD (BK52-1)
- FESTO Distributor FR-1/8-A/I (FR-1/8-A/I)
- CLIMAX METAL PRODUCTS C733M-80 Metric Shrink Disc Standard Duty (C733M-80)
- CLIMAX METAL PRODUCTS C200E-118 Keyless Locking Assembly (C200E-118)
- CLIMAX METAL PRODUCTS C123M-35x60 Metric Keyless Locking Assembly (C123M-35X60)
- CLIMAX METAL PRODUCTS C123E-150 Keyless Locking Assembly (C123E-150)
- CLIMAX METAL PRODUCTS C405E-112 Keyless Locking Assembly (C405E-112)
- CLIMAX METAL PRODUCTS C405E-193 Keyless Locking Assembly (C405E-193)
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 8 Bolt (B401020)
- Climax Metal Products Keyless Bushings