Shop All Keyless Bushings
Climax Metal Products
C123M-80x120 Metric Keyless Locking Assembly
Mfr # C123M-80X120
Zoro # G0211228
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C123M
- For Shaft Dia. - Bushings 80 mm
- Outside Dia. (In.) 4.724
- Overall Length 50.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C123M-80X120
- Zoro # G0211228
- UPC # 044861074770
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 80 mm |
Outside Dia. (In.) | 4.724 |
Overall Length | 50.5 mm |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Dia. (mm) | 120 |
Overall Length (In.) | 1.988 |
Shaft Dia. (mm) | 80 |
Outside Dia. Tolerance | +0/-.002 in |
Bolt Size | M10 x 30 |
Shaft Dia. (In.) | 3.15 |
Outside Dia. | 120 mm |
Overall Length (mm) | 50.5 |
Screw Thread Size | M10 x 30 |
Overall Width | 50.5 mm |
Outside Diameter | 120 mm |
Outside Diameter Tolerance | +0/-.002 in |
For Bore Diameter | 80 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 80 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 120 mm, Overall Width 50.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 27,099.036 psi, Maximum Transmitted Torque 332 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 30 Stroke - 2.25 Rod (212768)
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-05-41)
- DIXON VSeries Valved CouplerST, 3/4", FNPTF, 3/4" (6VF6)
- ZORO SELECT Sleeve Bearing, 16 mm Bore, PTFE Steel (ZUSAB-PB-65)
- CLIMAX METAL PRODUCTS C733M-80 Metric Shrink Disc Standard Duty (C733M-80)
- CLIMAX METAL PRODUCTS C123E-150 Keyless Locking Assembly (C123E-150)
- CLIMAX METAL PRODUCTS C192M-42X67 Metric Keyless Locking Assembly (C192M-42X67)
- CLIMAX METAL PRODUCTS C801E-162 Single Nut Locking Assembly (C801E-162)
- CLIMAX METAL PRODUCTS C192M-20X45 Metric Keyless Locking Assembly (C192M-20X45)
- CLIMAX METAL PRODUCTS C123M-30x55 Metric Keyless Locking Assembly (C123M-30X55)
- CLIMAX METAL PRODUCTS C200E-125 Keyless Locking Assembly (C200E-125)
- Climax Metal Products Bushings