Shop All Keyless Bushings
Climax Metal Products
C123M-70x110 Metric Keyless Locking Assembly
Mfr # C123M-70X110
Zoro # G0211246
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C123M
- For Shaft Dia. - Bushings 70 mm
- Outside Dia. (In.) 4.331
- Overall Length 50.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C123M-70X110
- Zoro # G0211246
- UPC # 044861074374
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 70 mm |
Outside Dia. (In.) | 4.331 |
Overall Length | 50.5 mm |
Outside Dia. (mm) | 110 |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (mm) | 50.5 |
Outside Dia. | 110 mm |
Shaft Dia. (mm) | 70 |
Overall Length (In.) | 1.988 |
Shaft Dia. (In.) | 2.756 |
Bolt Size | M10 x 30 |
Outside Dia. Tolerance | +0/-.002 in |
Screw Thread Size | M10 x 30 |
For Bore Diameter | 70 mm |
Overall Width | 50.5 mm |
Outside Diameter | 110 mm |
Outside Diameter Tolerance | +0/-.002 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 70 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 110 mm, Overall Width 50.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 30,970.327 psi, Maximum Transmitted Torque 291 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Sight Dome Kit (LRP-95-239)
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 5 Gal Pail (03009)
- DAYTON BX116 Cogged V-Belt, 119" Outside Length, 21/32" Top Width, 1 Ribs (6L300)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3587T)
- CLIMAX METAL PRODUCTS C405E-393 Keyless Locking Assembly (C405E-393)
- CLIMAX METAL PRODUCTS C192M-20X45 Metric Keyless Locking Assembly (C192M-20X45)
- CLIMAX METAL PRODUCTS C405M-70X110 Metric Keyless Locking Assembly (C405M-70X110)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- CLIMAX METAL PRODUCTS C405E-300 Keyless Locking Assembly (C405E-300)
- CLIMAX METAL PRODUCTS C192M-17X38 Metric Keyless Locking Assembly (C192M-17X38)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 7 Bolt (B302200)
- Climax Metal Products Bushings