Shop All Keyless Bushings
Climax Metal Products
C123M-55x85 Metric Keyless Locking Assembly
Mfr # C123M-55X85
Zoro # G0211270
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C123M
- For Shaft Dia. - Bushings 55 mm
- Outside Dia. (In.) 3.346
- Overall Length 42.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C123M-55X85
- Zoro # G0211270
- UPC # 044861074749
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 55 mm |
Outside Dia. (In.) | 3.346 |
Overall Length | 42.5 mm |
Bolt Size | M8 x 25 |
Shaft Dia. (In.) | 2.165 |
Outside Dia. (mm) | 85 |
Outside Dia. | 85 mm |
Shaft Dia. Tolerance | +0/-.002 in |
Shaft Dia. (mm) | 55 |
Overall Length (In.) | 1.673 |
Outside Dia. Tolerance | +0/-.002 in |
Overall Length (mm) | 42.5 |
For Bore Diameter | 55 mm |
Overall Width | 42.5 mm |
Screw Thread Size | M8 x 25 |
Outside Diameter Tolerance | +0/-.002 in |
Outside Diameter | 85 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 55 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 85 mm, Overall Width 42.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 28,813.838 psi, Maximum Transmitted Torque 139 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X08X08SS)
- SKF Radial Ball Bearing, Ball, 1.0000 In. Bore (R16ZZ)
- FESTO Push-In Connector QB-1/4T-U (QB-1/4T-U)
- TOMPKINS Hydraulic Fitting-Steel10FJ CAP (0304-C-10)
- CLIMAX METAL PRODUCTS C123M-60x90 Metric Keyless Locking Assembly (C123M-60X90)
- CLIMAX METAL PRODUCTS C801E-112 Single Nut Locking Assembly (C801E-112)
- CLIMAX METAL PRODUCTS C192E-112 Keyless Locking Assembly (C192E-112)
- CLIMAX METAL PRODUCTS C192M-19X38 Metric Keyless Locking Assembly (C192M-19X38)
- CLIMAX METAL PRODUCTS C192M-20X45 Metric Keyless Locking Assembly (C192M-20X45)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 7 Bolt (B122108)
- Climax Metal Products Keyless Bushings