Shop All Keyless Bushings
Climax Metal Products
C123M-50x80 Metric Keyless Locking Assembly
Mfr # C123M-50X80
Zoro # G0211289
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C123M
- For Shaft Dia. - Bushings 50 mm
- Outside Dia. (In.) 3.15
- Overall Length 42.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C123M-50X80
- Zoro # G0211289
- UPC # 044861074220
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 50 mm |
Outside Dia. (In.) | 3.15 |
Overall Length | 42.5 mm |
Outside Dia. Tolerance | +0/-.002 in |
Outside Dia. (mm) | 80 |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 1.673 |
Overall Length (mm) | 42.5 |
Bolt Size | M8 x 25 |
Shaft Dia. (In.) | 1.969 |
Shaft Dia. (mm) | 50 |
Outside Dia. | 80 mm |
Screw Thread Size | M8 x 25 |
Outside Diameter | 80 mm |
Outside Diameter Tolerance | +0/-.002 in |
For Bore Diameter | 50 mm |
Overall Width | 42.5 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 50 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 80 mm, Overall Width 42.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 27,733.319 psi, Maximum Transmitted Torque 111 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Open, 60mm Bore Dia (6212 JEM)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11B, Bushed Bore (11B)
- CONTINENTAL CONTITECH AX43 Cogged V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs (AX43)
- MAXIM UNIVERSAL JOINT ASSEMBLIES (STANDARD SERIES): 1’’ X 1’’ I.D., 1/4’’ KEYWAY (133016)
- CLIMAX METAL PRODUCTS C123M-30x55 Metric Keyless Locking Assembly (C123M-30X55)
- CLIMAX METAL PRODUCTS C192E-100 Keyless Locking Assembly (C192E-100)
- CLIMAX METAL PRODUCTS C123E-237 Keyless Locking Assembly (C123E-237)
- CLIMAX METAL PRODUCTS C405E-143 Keyless Locking Assembly (C405E-143)
- CLIMAX METAL PRODUCTS C200E-300 Keyless Locking Assembly (C200E-300)
- CLIMAX METAL PRODUCTS C801M-040 Metric Single Nut Locking Assembly (C801M-040)
- CLIMAX METAL PRODUCTS C123M-60x90 Metric Keyless Locking Assembly (C123M-60X90)
- Climax Metal Products Keyless Bushings