Shop All Keyless Bushings
Climax Metal Products
C123M-48x80 Metric Keyless Locking Assembly
Mfr # C123M-48X80
Zoro # G0211298
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C123M
- For Shaft Dia. - Bushings 48 mm
- Outside Dia. (In.) 3.15
- Overall Length 42.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C123M-48X80
- Zoro # G0211298
- UPC # 044861074497
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 48 mm |
Outside Dia. (In.) | 3.15 |
Overall Length | 42.5 mm |
Outside Dia. (mm) | 80 |
Outside Dia. | 80 mm |
Shaft Dia. (In.) | 1.89 |
Shaft Dia. (mm) | 48 |
Overall Length (In.) | 1.673 |
Overall Length (mm) | 42.5 |
Outside Dia. Tolerance | +0/-.002 in |
Shaft Dia. Tolerance | +0/-.002 in |
Bolt Size | M8 x 25 |
For Bore Diameter | 48 mm |
Overall Width | 42.5 mm |
Outside Diameter | 80 mm |
Screw Thread Size | M8 x 25 |
Outside Diameter Tolerance | +0/-.002 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 48 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 80 mm, Overall Width 42.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 28,888.874 psi, Maximum Transmitted Torque 106 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 160MXL050 - 16 in Outside Length - 0.5 in Top Width (160MXL050)
- SMC Vacuum Filter, 90 Deg., 1/4 (ZFB201-07)
- CLESCO F2CM-BS-118 Flange Mount Bearing (2 Bolt) (F2CM-BS-118)
- SPEEDAIRE Compressed Air Filter, 150 psi, 1.63 In. W (4ZL08)
- CLIMAX METAL PRODUCTS C801E-075 Single Nut Locking Assembly (C801E-075)
- CLIMAX METAL PRODUCTS C801E-225 Single Nut Locking Assembly (C801E-225)
- CLIMAX METAL PRODUCTS C405E-112 Keyless Locking Assembly (C405E-112)
- CLIMAX METAL PRODUCTS C405M-45X75 Metric Keyless Locking Assembly (C405M-45X75)
- CLIMAX METAL PRODUCTS C193M-12 Metric Keyless Locking Assembly (C193M-12)
- CLIMAX METAL PRODUCTS C133E-125 Keyless Locking Assembly (C133E-125)
- CLIMAX METAL PRODUCTS C133M-60x90 Metric Keyless Locking Assembly (C133M-60X90)
- Climax Metal Products Bushings