Shop All Keyless Bushings
Climax Metal Products
C123M-45x75 Metric Keyless Locking Assembly
Mfr # C123M-45X75
Zoro # G0211307
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C123M
- For Shaft Dia. - Bushings 45 mm
- Outside Dia. (In.) 2.953
- Overall Length 42.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C123M-45X75
- Zoro # G0211307
- UPC # 044861074817
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 45 mm |
Outside Dia. (In.) | 2.953 |
Overall Length | 42.5 mm |
Shaft Dia. (In.) | 1.772 |
Overall Length (mm) | 42.5 |
Shaft Dia. Tolerance | +0/-.002 in |
Shaft Dia. (mm) | 45 |
Overall Length (In.) | 1.673 |
Outside Dia. (mm) | 75 |
Outside Dia. | 75 mm |
Outside Dia. Tolerance | +0/-.002 in |
Bolt Size | M8 x 25 |
Outside Diameter Tolerance | +0/-.002 in |
Outside Diameter | 75 mm |
Screw Thread Size | M8 x 25 |
Overall Width | 42.5 mm |
For Bore Diameter | 45 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 45 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 75 mm, Overall Width 42.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 30,814.799 psi, Maximum Transmitted Torque 100 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 40/7.5 MFD, 370-440V (TOCFD4075)
- SENQCIA HI-MAX Bl644 Cl Cp Type ASME/ANSI Leaf Chain, 4 X 4 Lacing, 3/4" Pitch, PK5 (BL644HMCL)
- CAMOZZI Right Angle Flow Control, 1/4" OD X 1/8" NPT (GSVU 04-02)
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - VS-190 (VS-190)
- CLIMAX METAL PRODUCTS C123M-38x65 Metric Keyless Locking Assembly (C123M-38X65)
- CLIMAX METAL PRODUCTS C192M-42X67 Metric Keyless Locking Assembly (C192M-42X67)
- CLIMAX METAL PRODUCTS C123M-30x55 Metric Keyless Locking Assembly (C123M-30X55)
- CLIMAX METAL PRODUCTS C200E-125 Keyless Locking Assembly (C200E-125)
- CLIMAX METAL PRODUCTS C192E-100 Keyless Locking Assembly (C192E-100)
- CLIMAX METAL PRODUCTS C801E-075 Single Nut Locking Assembly (C801E-075)
- FENNER DRIVES Keyless Bushing, Dia. 2.4375 In., 16 Bolt (B402207)
- Climax Metal Products Keyless Bushings